Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Caddy |
Eaton |
Catalog Number |
SCH12 |
B1512 |
Manufacturer Number |
SCH12 |
B1512 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Strut Straps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121702 - Cable clips
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782856252122 |
00781011631543 |
Weight per package |
0.08 (lbs/each) |
0.08 (lbs/each) |
Description |
SCH12 Steel 3/4" Emt or 1/2" Rigid Cond Clamp
SCH1 Single Piece Strut Clamp For Conduit, 0.57"0.92" Od, 3/4" Emt, 1/2" Rigid/Pipe
|
B1512 SPRG 1/2" - 3/4" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$2.38 (Each) |
Carton/Reel |
$199.75 (100 Each) |
$2.38 (1 Each) |
Standard Packaging/Reel |
$199.75 (100 Each) |
$238.00 (100 Each) |
|
Material |
Steel |
Low Carbon Steel |
|
Finish |
Electro-galvanized |
N/A |
|
Size |
- |
1/2 In (Rigid), 3/4 In (EMT) |
|
Construction |
- |
ONE PIECE |
Description |
STEEL 3/4" EMT OR 1/2" RIGID COND CLAMP |
SPRG 1/2" - 3/4" PIPE CLAMP |
extra long description |
NVENT EFS SCH12 CLAMP,STRUT,ONE PIE |
B-LINE B1512 CONDUIT STRUT CLAMP, 3 |
Features |
- |
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel |
Long Description |
SCH1 Single Piece Strut Clamp for Conduit, 0.57"0.92" OD, 3/4" EMT, 1/2" Rigid/Pipe |
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.08lbs, Conduit size EMT: 0.75", Rigid: 0.5", Conduit strut clamps, 200 lbs load capacity, Pre-galvanized |
Product Type |
Clamp, Strut, One Piece 3/4EMT 1 |
Conduit Strut Clamp, 3/4" Emt, 1/2" Rigid, Wo Saddle |
Short Description |
SCH1 Single Piece Strut Clamp |
- |
Special Features |
CLAMP,STRUT,ONE PIECE 3/4EMT 1/2 RIGID |
Static Load Capacity 200 Lb |
|
dimensions |
- |
1.0000 IN X 1.0000 IN X 1.0000 IN |
|
Brand |
nVent CADDY |
EATON B-LINE SERIES |
Manufacturers Part Number |
SCH12 |
B1512 |
sub brand |
CADDY |
- |
|
Category Description |
STRUT STRAPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
Strut |
Conduit Strut Clamp |
|
Application |
Electrical Fixing and Fastening; Datacom and Low Voltage; HVAC, Plumbing and Refrigeration |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Mounting |
- |
CHANNEL |
standard |
cULus® |
UL/cUL Listed |