Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
B1516 |
SCH16 |
Manufacturer Number |
B1516 |
SCH16 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Strut Straps
|
UNSPSC |
39121311 - Electrical fittings
|
39121702 - Cable clips
|
UPC/EAN/GTIN |
00781011631574 |
00782856252160 |
Weight per package |
0.001 (lbs/each) |
0.08 (lbs/each) |
Description |
B1516 SPRG 3/4" - 1" Pipe Clamp
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.11LBS, Conduit Size Emt: 1", Rigid: 0.75", Conduit Strut Clamps, 300 LBS Load Capacity, Pre-Galvanized
|
SCH16 Steel 1" Emt or 3/4" Rigid Cond Strut Strap
SCH1 Single Piece Strut Clamp For Conduit, 0.72"1.16" Od, 1" Emt, 3/4" Rigid/Pipe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.60 (Each) |
$2.37 (Each) |
Carton/Reel |
$2.60 (1 Each) |
$237.06 (100 Each) |
Standard Packaging/Reel |
$259.60 (100 Each) |
$237.06 (100 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
N/A |
Electro-galvanized |
|
Size |
3/4 In (Rigid), 1 In (EMT) |
- |
|
Construction |
ONE PIECE |
- |
Description |
SPRG 3/4" - 1" PIPE CLAMP |
STEEL 1" EMT OR 3/4" RIGID COND STRUT STRAP |
extra long description |
B-LINE B1516 CONDUIT STRUT CLAMP, 1 |
NVENT EFS SCH16 CLAMP,STRUT,ONE PIE |
Features |
Eaton's B-Line series strut mounting brackets include a variety of strut clamps to help secure and support conduit and cables onto the channel |
- |
Long Description |
Eaton B-Line series strut mounting bracket, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.11lbs, Conduit size EMT: 1", Rigid: 0.75", Conduit strut clamps, 300 lbs load capacity, Pre-galvanized |
SCH1 Single Piece Strut Clamp for Conduit, 0.72"1.16" OD, 1" EMT, 3/4" Rigid/Pipe |
Product Type |
Conduit Strut Clamp, 1" Emt, 3/4" Rigid, Wo Saddle |
Clamp, Strut, One Piece 1 Emt 3/ |
Short Description |
- |
SCH1 Single Piece Strut Clamp |
Special Features |
Static Load Capacity 300 Lb |
CLAMP,STRUT,ONE PIECE 1 EMT 3/4 RIGID |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
|
Brand |
FASTENERS |
nVent CADDY |
Manufacturers Part Number |
B1516 |
SCH16 |
sub brand |
- |
CADDY |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
STRUT STRAPS |
Type |
Conduit Strut Clamp |
Strut |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
HVAC, Plumbing and Refrigeration; Electrical Fixing and Fastening; Datacom and Low Voltage |
Mounting |
CHANNEL |
- |
standard |
UL/cUL Listed |
cULus® |