Nacogdoches |
1,750 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Copper |
Catalog Number |
SE00W104BK250 |
55809605 |
Manufacturer Number |
55039401 |
55809605 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Sow Sowa Soow 600V Cord & Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886038853 |
00032886081378 |
Weight per package |
0.301 (lbs/ft) |
1 (lbs/ft) |
Description |
SE00W104BK250 10/4 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 104/30 MM Core Strands, #10 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 25 A, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.715 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 LB/FT
|
55809605 10/4 Soow 600V Black Cord 500' Reel
10-104 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 500 FT
|
|
Minimum Order QTY |
250 |
1 Unit |
Unit/Foot |
$3.12 (Foot) |
$3.68 (Foot) |
Carton/Reel |
$780.36 (250 Feet) |
$3.68 (1 Feet) |
Standard Packaging/Reel |
$780.36 (250 Feet) |
$1,840.26 (500 Feet) |
|
Conductor Size |
#10 AWG |
- |
Current Rating |
25 A |
- |
|
Color |
Black;Green;Red;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic Elastomer (TPE) |
- |
Jacket Material |
Thermoplastic Elastomer (TPE) |
- |
|
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
- |
Description |
10/4 SEOOW 600V BLACK CORD 250' REEL |
10/4 SOOW 600V BLACK CORD 500' REEL |
extra long description |
SWC 55039401 10-104 CU 4/C BLACK/WH |
SWC 55809605 10-104 CU 4/C BLACK/W |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 104/30 mm Core Strands, #10 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 25 A, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.715 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 lb/ft |
10-104 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 500 FT |
Product Type |
Portable Cord |
10-104 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pap |
Short Description |
250 ft Portable Cord, Stranded, 10/4 AWG SEOOW, 0.715 in |
- |
|
Core Strands |
104/30 mm |
- |
for use with |
Industrial Control and Robotic System;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.045 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
Yes |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.715 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
|
|
Brand |
Cables & Cords |
Copper |
Manufacturers Part Number |
224290408 |
55809605 |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
- |
|
Package Type |
Reel |
- |
Weight |
0.32 lb/ft |