Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
223250608 |
SE00W183BKPCS |
Manufacturer Number |
223250608 |
N/A |
Category |
Hvy Duty 600V PRTBL Cord&Cable -
Seow-Seoow
|
Enhanced Commodity Codes -
Wire
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
32886039591 |
32886040313 |
Weight per package |
0.07 (lbs/ft) |
0.07 (lbs/ft) |
Description |
223250608 18/3 Seow 1000' Reel Black
18/3 Seoow Seoprene 1MR
|
SE00W183BKPCS 18/3 Seoow 600V Black PCS
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$0.75 (Foot) |
$0.79 (Foot) |
Carton/Reel |
$747.96 (1000 Feet) |
$0.79 (1 Feet) |
Standard Packaging/Reel |
$747.96 (1000 Feet) |
$0.79 (1 Feet) |
|
Conductor Size |
18 AWG |
- |
Number of Conductors |
3 in |
- |
Stranding |
16/30 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color Code |
BLACK, WHITE, GREEN |
- |
Conductor Material |
Bare Copper |
- |
Insulation Material |
T-Prene Thermoplastic Elastomer |
- |
Jacket Color |
BLACK |
- |
Jacket Material |
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer |
- |
|
Length |
1000 ft |
- |
Outer Diameter |
0.365 INCH |
- |
|
Additional Information |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 10 Ampere; Insulation Thickness 0.03 Inch |
- |
Commodity Description |
SEOW - SEOOW - 600V CORD & CABLE |
- |
Description |
18/3 SEOW 1000' REEL BLACK |
18/3 SEOOW 600V BLACK PCS |
extra long description |
SEOOW TYPE; 1000 FT; 0.365 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 18 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER |
- |
Long Description |
18/3 SEOOW SEOPRENE 1MR |
- |
Product Type |
Flexible Power Cable |
- |
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
223250608 |
- |
Model |
223 |
- |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
SEOOW |
- |
|
|
Application |
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting |
- |
Approval |
UL 62, CSA C22.2, MSHA |
- |
Temperature Rating |
-50 TO 105 DEG C |