Nacogdoches |
0 |
1,000 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SE00W83BK500 |
SE00W83BK1000 |
Manufacturer Number |
223200508 |
223200608 |
Category |
Enhanced Commodity Codes -
Wire
|
Hvy Duty 600V PRTBL Cord&Cable -
Seow-Seoow
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886041709 |
32886046506 |
Weight per package |
0.33 (lbs/ft) |
0.33 (lbs/ft) |
Description |
SE00W83BK500 8/3 Seoow 600V Black Cord 500' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 500 FT Overall Length, 0.701 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 LB/FT
|
SE00W83BK1000 8/3 Seoow 600V Black Cord 1000'
8/3 Seoow Seoprene 1MR
|
|
Minimum Order QTY |
500 |
10 Units |
Unit/Foot |
$3.98 (Foot) |
$3.98 (Foot) |
Carton/Reel |
$1,990.27 (500 Feet) |
$3.98 (1 Feet) |
Standard Packaging/Reel |
$1,990.27 (500 Feet) |
$3,980.54 (1000 Feet) |
|
Conductor Size |
#8 AWG |
8 AWG |
Current Rating |
40 A |
- |
Number of Conductors |
- |
3 in |
Stranding |
- |
96/28 STRANDS |
Voltage Rating |
600 |
600 V |
|
Color |
Black;Green;White |
- |
Color Code |
- |
BLACK, WHITE, GREEN |
Conductor Material |
Copper |
Bare Copper |
Insulation Material |
Thermoplastic Elastomer (TPE) |
T-Prene Thermoplastic Elastomer |
Jacket Color |
- |
BLACK |
Jacket Material |
Thermoplastic Elastomer (TPE) |
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer |
|
Length |
500 |
1000 ft |
Outer Diameter |
- |
0.701 Inch |
Overall Length |
500 ft |
- |
|
Additional Information |
Chemical Resistant;Oil Resistant;Water Resistant |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 40 Ampere; Insulation Thickness 0.05 Inch |
Commodity Description |
- |
SEOW - SEOOW - 600V CORD & CABLE |
Description |
8/3 SEOOW 600V BLACK CORD 500' REEL |
8/3 SEOOW 600V BLACK CORD 1000' |
extra long description |
SWC 55044901 8-96 CU 3/C BLACK/WHIT |
SEOOW TYPE; 1000 FT; 0.701 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 8 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER |
Features |
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties. |
- |
Long Description |
Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 40 A, Black, Green, White, 3 Conductors, 500 ft Overall Length, 0.701 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.32 lb/ft |
8/3 SEOOW SEOPRENE 1MR |
Product Type |
Portable Cord |
Flexible Power Cable |
Short Description |
500 ft Portable Cord, Stranded, 8/3 AWG SEOOW, 0.701 in |
- |
|
Core Strands |
96/28 mm |
- |
for use with |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.05 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.701 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA |
- |
strands |
96 |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
55044901 |
55044902 |
Model |
- |
223 |
sub brand |
Seoprene® |
- |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SEOOW |
|
Package Type |
Reel |
Reel |
Weight |
0.32 lb/ft |
- |
|
Application |
- |
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting |
Approval |
- |
UL 62, CSA C22.2, MSHA |
Temperature Rating |
105C |
-50 TO 105 DEG C |