Item Comparison: SER201000, SER20PCS

Item

SER201000 - Ser 2/0-2/0-2/0-1 Alu 1000' - Aluminum

SER201000
Ser 2/0-2/0-2/0-1 Alu 1000'

$2.98681 Foot

$2,986.81 (1000 Feet)

QTY:
Feet
Add
SER20PCS - Ser 2/0-2/0-2/0-1 Alu PCS - Aluminum

SER20PCS
Ser 2/0-2/0-2/0-1 Alu PCS

$2.98681 Foot

$2.99 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 230,946 34,923
Vendor Aluminum Aluminum
Catalog Number SER201000 SER20PCS
Manufacturer Number 13105206 SER20PCS
Category Service Entrance Cable - Aluminum-Ser /NS-1/NS-2 Enhanced Commodity Codes - Wire
Classification Service Entrance - Seu & Ser Service Entrance - Seu & Ser
UNSPSC 26121614 - Building cable -
UPC/EAN/GTIN 00032886584862 080394012381
Weight per package 0.633 (lbs/ft) 0.651 (lbs/ft)
Description SER201000 Ser 2/0-2/0-2/0-1 Alu 1000'
Service Entrance Cable, Stranded, 12 Strands, 2/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1264 Mil Outside Diameter, +90 °C Operating Temperature, 653 LB/MFT
SER20PCS Ser 2/0-2/0-2/0-1 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 Awg Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 In Outside Diameter,
Minimum Order QTY 1,000 10 Units
Unit/Foot $2.99 (Foot) $2.99 (Foot)
Carton/Reel $2,986.81 (1000 Feet) $2.99 (1 Feet)
Standard Packaging/Reel $2,986.81 (1000 Feet) $2.99 (1 Feet)
Conductor Size 2/0 AWG 2/0-2/0-2/0-1 AWG
Current Rating 115 A (60°C);135 A (75°C);150 A (90°C) 150 A
Number of Conductors 3 3
Stranding 12 STRANDS -
Voltage Rating 600 V -
Color Gray -
Conductor Material Aluminum Aluminum Alloy
Insulation Material Polyethylene (XLPE) Polyethylene
Jacket Material PVC Metal Free Polyvinyl Chloride (PVC)
Length 1000 ft -
Outer Diameter 1264 MIL -
Overall Length 1000 ft -
Additional Information Sunlight Resistant Sunlight Resistant;Flame Retardant
Commodity Description ALUMINUM SE CABLE-SER / NS-1 / NS-2 -
Description SER 2/0-2/0-2/0-1 ALU 1000' SER 2/0-2/0-2/0-1 ALU PCS
extra long description SER TYPE; 1000 FT; 1264 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 12 STRANDS STRANDING; 1 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL -
Features Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. -
Long Description Service Entrance Cable, Stranded, 12 Strands, 2/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1264 mil Outside Diameter, +90 °C Operating Temperature, 653 lb/mft Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0-1 AWG Conductor Size, 19/1.197 Core Strands, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Equipment Ground Conductor);19 (Phase Conductors) - Strands, 1.197 in Outside Diameter,
Product Type Service Entrance Cable Service Entrance Cable
Short Description Service Entrance Cable, 12 Strands, 2/0 AWG, 500' Service Entrance Cable, 19/19 Strands, 2/0-2/0-2/0-1 AWG, Aluminum Alloy Conductor
Core Strands - 19/1.197
Ground Conductor Size 1 AWG -
Ground Type WITH GROUND WIRE -
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 12 19 (Phase Conductors);19 (Equipment Ground Conductor)
outside diameter 1264 mil 1.197 in
Solid/Strand Stranded Strand
Standards Met UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA yes yes
Brand Southwire KING WIRE INC.
Manufacturers Part Number 13105206 SER20PCS
Model SE -
Category Description SERVICE ENTRANCE - SEU & SER SERVICE ENTRANCE - SEU & SER
Type SER -
minimum qty 1000 -
Status Inactive Inactive
Package Type Reel -
Weight 653 lb/mft 633/1000 lb/ft
Application Distribution Panelboard;Wet or Dry Locations Ground Service Entrance and Interior Wiring Application
Approval UL 44/83/854 -
Temperature Rating 90 DEG C -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat