Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER6666PCS |
SER6666 |
Manufacturer Number |
SER6666PCS |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
80394000125 |
80394000123 |
Weight per package |
0.194 (lbs/ft) |
0.194 (lbs/ft) |
Description |
SER6666PCS Ser 6-6-6-6 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 6-6-6-6 Awg Conductor Size, 7/0.684 Core Strands, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.684 In Outside Diameter, Strand So
|
SER6666 Ser 6-6-6-6 Alu
|
|
Minimum Order QTY |
10 Units |
500 |
Unit/Foot |
$1.26 (Foot) |
$1.26 (Foot) |
Carton/Reel |
$1.26 (1 Feet) |
$629.30 (500 Feet) |
Standard Packaging/Reel |
$1.26 (1 Feet) |
$1,258.61 (1000 Feet) |
|
Conductor Size |
6-6-6-6 AWG |
- |
Current Rating |
60 A |
- |
Number of Conductors |
3 |
- |
|
Conductor Material |
Aluminum Alloy |
- |
Insulation Material |
Polyethylene |
- |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
- |
|
Additional Information |
Sunlight Resistant;Flame Retardant |
- |
Description |
SER 6-6-6-6 ALU PCS |
SER 6-6-6-6 ALU |
Long Description |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 6-6-6-6 AWG Conductor Size, 7/0.684 Core Strands, 60 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.684 in Outside Diameter, Strand So |
- |
Product Type |
Service Entrance Cable |
- |
Short Description |
Service Entrance Cable, 7/7 Strands, 6-6-6-6 AWG, Aluminum Alloy Conductor |
- |
|
Core Strands |
7/0.684 |
- |
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 (Phase Conductors);7 (Equipment Ground Conductor) |
- |
outside diameter |
0.684 in |
- |
Solid/Strand |
Strand |
- |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
- |
|
|
Brand |
KING WIRE INC. |
Aluminum |
Manufacturers Part Number |
SER6666PCS |
- |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
|
|
Application |
Ground Service Entrance and Interior Wiring Application |