Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
SEU431000 |
SEU43PCS |
Manufacturer Number |
13078101 |
13078102 |
Category |
Service Entrance Cable -
Seu
|
Service Entrance Cable -
Seu
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886269516 |
00032886269509 |
Weight per package |
0.5 (lbs/ft) |
0.5 (lbs/ft) |
Description |
SEU431000 Cu 4-4-4 Seu Cable-1000'
Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
|
SEU43PCS Cu 4-4-4 Seu Cable-Pieces
Service Entrance Cable Se Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$4.26 (Foot) |
$4.26 (Foot) |
Carton/Reel |
$4,256.52 (1000 Feet) |
$4.26 (1 Feet) |
Standard Packaging/Reel |
$4,256.52 (1000 Feet) |
$4.26 (1 Feet) |
|
Conductor Size |
#4-#4-#4 AWG |
4 |
Current Rating |
55 A (60°C);65 A (75°C);75 A (90°C) |
- |
Number of Conductors |
2 |
3 |
Voltage Rating |
600 |
600 |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
PVC |
PVC |
|
Length |
1000 |
150 |
Overall Length |
1000 ft |
- |
|
Additional Information |
Sunlight Resistant |
- |
Description |
CU 4-4-4 SEU CABLE-1000' |
CU 4-4-4 SEU CABLE-PIECES |
extra long description |
SWC 13078101 SEU 4-4-4 Cu 1000R |
SWC 13078102 SEU 4-4-4 Cu 150R |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
- |
Long Description |
Service Entrance Cable SE Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant. |
Service Entrance Cable SE Stype U. Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant. |
Product Type |
Service Entrance Cable |
Seu 4-4-4 Cu 150R |
Short Description |
Service Entrance Cable, 7 Strands, 4-4-4 AWG |
- |
|
Maximum Operating Temperature |
+90 °C |
- |
Number of Strands |
7 (Phase Conductor & Neutral) |
- |
outside diameter |
499 x 800 mil |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 44;UL 83;UL 854;NEC/NFPA 70;Federal Specification A-A-59544;ASTM- B-800;ASTM B-801;RoHS Compliant |
- |
|
|
Brand |
Southwire |
Copper |
Manufacturers Part Number |
13087201 |
13078102 |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SEU |
SEU |
|
|
|
Application |
Distribution Panelboard;Wet or Dry Locations |