Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
3M |
Catalog Number |
30292 |
SGGBAG |
Manufacturer Number |
30-292 |
7100180515 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00783250302925 |
00076308926069 |
Weight per package |
3.45 (lbs/each) |
0.0007 (lbs/each) |
Description |
30292 Greenie Grounding Wire Conn, 92 Green, 500/Bag
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
|
SGGBAG Secure Grip Wire Connector SG-G Bag, GR Grounding
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.24 (Each) |
$0.23 (Each) |
Carton/Reel |
$120.60 (500 Each) |
$1,168.55 (5000 Each) |
Standard Packaging/Reel |
$1,205.95 (5000 Each) |
$1,168.55 (5000 Each) |
|
Material |
Polypropylene |
- |
Number of Conductors |
2 to 5 |
- |
Voltage Rating |
600 |
- |
|
Color |
Green |
- |
Insulation Color |
Green |
- |
|
Description |
GREENIE GROUNDING WIRE CONN, 92 GREEN, 500/BAG |
SECURE GRIP WIRE CONNECTOR SG-G BAG, GR GROUNDING |
extra long description |
IDEAL 30-292 GREENIE GROUNDING 92, |
3M 7100180515 3M™ Secure Grip Wire |
Features |
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam |
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed. |
Long Description |
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb |
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers. |
Product Type |
Twist-On Wire Connector |
3M™ Secure Grip Wire Connectors |
Short Description |
Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag |
- |
Special Features |
Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable |
Robust spring design for high performance holding power |
|
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
500 CT;5000 PK |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
|
|
Brand |
Ideal |
3M |
Manufacturers Part Number |
30-292 |
SG-G BAG |
sub brand |
Greenie(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
Secure Grip Wire Connectors |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
500 |
- |
|
|
Application |
Insulating or Joining 2 or more grounding or bonding conductors |
Residential and commercial wiring jobs |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant |
UL Listed |