Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
3M |
3M |
Catalog Number |
SGGBAG |
512GB0X |
Manufacturer Number |
7100180515 |
512G-POUCH |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121400 - Electrical lugs plugs and connectors
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00076308926069 |
00051128590980 |
Weight per package |
0.0007 (lbs/each) |
0.01 (lbs/each) |
Description |
SGGBAG Secure Grip Wire Connector SG-G Bag, GR Grounding
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
|
512GB0X Green Grounding Wire Connector (100/Pouch)
Wing Wire Connector, (2 to 5 ) #14 Awg Conductor Size, (2 to 3) #10 Awg Conductor Size, Insulated, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$0.23 (Each) |
$0.00 (Each) |
Carton/Reel |
$1,168.55 (5000 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$1,168.55 (5000 Each) |
$0.00 (1000 Each) |
|
connection |
- |
Wire Twist On |
insulation |
- |
Nylon |
Material |
- |
Nylon |
Voltage Rating |
- |
94414 |
|
Color |
- |
Green |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Green |
|
|
Description |
SECURE GRIP WIRE CONNECTOR SG-G BAG, GR GROUNDING |
GREEN GROUNDING WIRE CONNECTOR (100/POUCH) |
extra long description |
3M 7100180515 3M™ Secure Grip Wire |
3M 512G-POUCH Green Spring Groundin |
Features |
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed. |
3M(TM) Electrical Spring Connector 512G is used to connect 2 or more copper conductors in a grounding application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 512G delivers uniform holding power for reliable electrical grounding connections.Wings enable easy,high torque installation.The spring inside the connec |
Long Description |
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers. |
Wing Wire Connector, (2 to 5 ) #14 AWG Conductor Size, (2 to 3) #10 AWG Conductor Size, Insulated, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb |
Product Type |
3M™ Secure Grip Wire Connectors |
Wing Wire Connector |
Short Description |
- |
Wing Wire Connector, Green, #14 AWG, 100 per pouch |
Special Features |
Robust spring design for high performance holding power |
- |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
(2 to 3) #10 AWG |
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V;1000 V (Lighting Fixture/Luminaries/Sign) |
Minimum Conductor Size |
- |
(2 to 5 ) #14 AWG |
package quantity |
- |
500 BX |
Standards Met |
- |
Ul;CSA |
|
Brand |
3M |
Minnesota Mining (3M) |
Manufacturers Part Number |
SG-G BAG |
512G-BOX |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
Type |
Secure Grip Wire Connectors |
WIRE |
|
Manufacturer Status |
Inactive |
- |
minimum qty |
- |
100 |
Status |
- |
Inactive |
|
|
Application |
Residential and commercial wiring jobs |
Grounding |
standard |
UL Listed |
UL and CSA |
Temperature Rating |
- |
221 F |
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
Call nearest store for Item Price
|