Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ideal |
3M |
Catalog Number |
30092 |
SGGP0UCH |
Manufacturer Number |
30-092 |
7100180519 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121400 - Electrical lugs plugs and connectors
|
UPC/EAN/GTIN |
00783250300921 |
00076308926137 |
Weight per package |
0.74 (lbs/each) |
0.0007 (lbs/each) |
Description |
30092 Greenie Grounding Wire Conn, 92 Green, 100/Box
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
|
SGGP0UCH Secure Grip Wire Connector SG-Gpouch, GR Grounding
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.36 (Each) |
$0.37 (Each) |
Carton/Reel |
$35.91 (100 Each) |
$370.70 (1000 Each) |
Standard Packaging/Reel |
$359.13 (1000 Each) |
$370.70 (1000 Each) |
|
Material |
Polypropylene |
- |
Number of Conductors |
2 to 5 |
- |
Voltage Rating |
600 |
- |
|
Color |
Green |
- |
Insulation Color |
Green |
- |
|
Description |
GREENIE GROUNDING WIRE CONN, 92 GREEN, 100/BOX |
SECURE GRIP WIRE CONNECTOR SG-GPOUCH, GR GROUNDING |
extra long description |
IDEAL 30-092 GREENIE GROUNDING 92, |
3M 7100180519 3M™ Secure Grip Wire |
Features |
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam |
3M™ Performance Plus™ Wire Connectors are UL Listed for 600 volts on copper wire. They are available in five color/wire range options: O/B+ (orange/blue) 2 #22 - 3 #12 AWG; T/Y+ (tan/yellow) 2 #22 - 3 #12 AWG; R/Y+ (red/yellow) 2 #18 - 2 #8 AWG; T/R+ (tan/red) 2 #18 - 5 #12 AWG; B/G+ (blue/gray) 4 #14 - 2 #6 AWG. |
Long Description |
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb |
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety. |
Product Type |
Twist-On Wire Connector |
3M™ Secure Grip Wire Connectors |
Short Description |
Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag |
- |
Special Features |
Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable |
Robust spring design for high performance holding power |
|
Maximum Voltage Rating |
600 V ac |
- |
package quantity |
100 CT;1000 PK |
- |
Standards Met |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
- |
|
|
Brand |
Ideal |
3M |
Manufacturers Part Number |
30-092 |
SG-G POUCH |
sub brand |
Greenie(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
Twist-On |
Secure Grip Wire Connectors |
|
Manufacturer Status |
- |
Inactive |
minimum qty |
100 |
- |
|
|
Application |
Insulating or Joining 2 or more conductors |
Residential and commercial wiring jobs |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell |
- |
standard |
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant |
UL Listed |