Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW123BK1000 |
SJEW123PCS |
Manufacturer Number |
55039602 |
233880408 |
Category |
Enhanced Commodity Codes -
Wire
|
300V General Duty Cord & Cable -
SJ-Sje
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886038891 |
N/A |
Weight per package |
0.13 (lbs/ft) |
0.13 (lbs/ft) |
Description |
SJEW123BK1000 12/3 Sjew 300V Black Cord 1000' Reel
12-65 Cu 3/C Black/White/Green Sjeoow Seoprene Black 105C 300V Poly 1000 FT
|
SJEW123PCS 12/3 Sjew 300V Black Cord PCS
Portable Cord, Stranded, 65/30 MM Core Strands, #12 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.435 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.124 LB/MFT
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$0.84 (Foot) |
$1.75 (Foot) |
Carton/Reel |
$841.36 (1000 Feet) |
$1.75 (1 Feet) |
Standard Packaging/Reel |
$841.36 (1000 Feet) |
$1.75 (1 Feet) |
|
Conductor Size |
- |
#12 AWG |
Number of Conductors |
- |
3 |
Stranding |
- |
65/30 STRANDS |
Voltage Rating |
300 |
300 V |
|
Color |
Black |
Black;Green;White |
Color Code |
- |
BLACK, WHITE, GREEN |
Conductor Material |
Copper |
Copper |
Insulation Material |
- |
Thermoplastic |
Jacket Color |
- |
BLACK |
Jacket Material |
- |
Thermoplastic |
|
Length |
1,000 |
250 ft |
Outer Diameter |
- |
0.428 Inch |
Overall Length |
- |
250 ft |
|
Additional Information |
- |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 25 Ampere; Insulation Thickness 0.031 Inch |
Commodity Description |
- |
Sj-Sje-300v Cord & Cable |
Description |
12/3 SJEW 300V BLACK CORD 1000' REEL |
12/3 SJEW 300V BLACK CORD PCS |
extra long description |
SWC 55039602 12-65 CU 3/C BLACK/WHI |
SJEW TYPE; 250 FT; 0.428 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 12 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL PA |
Long Description |
12-65 CU 3/C BLACK/WHITE/GREEN SJEOOW SEOPRENE BLACK 105C 300V POLY 1000 FT |
Portable Cord, Stranded, 65/30 mm Core Strands, #12 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.435 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.124 lb/mft |
Product Type |
12-65 Cu 3/C Black/White/Green Sjeoow Seoprene Black 105C 30 |
Portable Cord |
Short Description |
- |
Portable Cord, Stranded, 65/30 Strands, 12 AWG SJEW, Cut to Length |
|
Core Strands |
- |
65/30 mm |
for use with |
- |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
Insulation Thickness |
- |
0.031 in |
Maximum Operating Temperature |
- |
+90 °C (UL);+60 °C (CSA) |
media |
Yes |
- |
outside diameter |
0.435 |
0.435 in |
Solid/Strand |
- |
Stranded |
Standards Met |
- |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
strands |
65 |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
55039602 |
233880408 |
Model |
- |
233 |
sub brand |
Seoprene® |
- |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SJEW |
|
Package Type |
- |
Reel |
Weight |
119.97 |
0.124 lb/mft |
|
Application |
- |
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting |
Approval |
- |
UL 62, CSA C22.2, MSHA |
Temperature Rating |
105C |
-40 TO 90 DEG C |