Nacogdoches |
0 |
420 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW143BK1000 |
SJEW143BKPCS |
Manufacturer Number |
233870608 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886039508 |
01234567891011 |
Weight per package |
0.09 (lbs/ft) |
0.121 (lbs/ft) |
Description |
SJEW143BK1000 14/3 Sjew 300V Black 1000'
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.37 In Outside Diameter, 0.031 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 LB/MFT
|
SJEW143BKPCS 14/3 Sjew 300V Black Cord PS
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.21 (Foot) |
$1.21 (Foot) |
Carton/Reel |
$1.21 (1 Feet) |
$1.21 (1 Feet) |
Standard Packaging/Reel |
$1,208.44 (1000 Feet) |
$1.21 (1 Feet) |
|
Conductor Size |
#14 AWG |
- |
Voltage Rating |
300 V |
- |
|
Color |
Black;Green;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
Thermoplastic |
- |
|
Length |
1,000 |
- |
Overall Length |
1000 ft |
- |
|
Description |
14/3 SJEW 300V BLACK 1000' |
14/3 SJEW 300V BLACK CORD PS |
extra long description |
SWC 55043302 14-41 CU 3/C BLACK/WHI |
- |
Long Description |
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.37 in Outside Diameter, 0.031 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.09 lb/mft |
- |
Product Type |
Portable Cord |
- |
Short Description |
1000 ft Portable Cord, Stranded, 41/30 Strands, 14 AWG SJEW |
- |
|
Core Strands |
41/30 mm |
- |
for use with |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.031 in |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-50 °C |
- |
outside diameter |
0.37 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
- |
strands |
41 |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
55043302 |
- |
sub brand |
Seoprene® |
- |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
|
Package Type |
Reel |
- |
Weight |
0.09 lb/mft |
- |
|
Temperature Rating |
105C |