Nacogdoches |
250 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW163BK250 |
SJEW163PCS |
Manufacturer Number |
55040303 |
233860608 |
Category |
300V General Duty Cord & Cable -
SJ-Sje
|
300V General Duty Cord & Cable -
SJ-Sje
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886039447 |
32886041952 |
Weight per package |
0.08 (lbs/ft) |
0.067 (lbs/ft) |
Description |
SJEW163BK250 16/3 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.335 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.07 LB/MFT
|
SJEW163PCS 16/3 Sjew 300V Black PCS
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 FT Overall Length, 0.335 In Outside Diameter, 0.031 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.067 LB/MFT
|
|
Minimum Order QTY |
250 |
10 Units |
Unit/Foot |
$0.81 (Foot) |
$0.85 (Foot) |
Carton/Reel |
$202.51 (250 Feet) |
$0.85 (1 Feet) |
Standard Packaging/Reel |
$202.51 (250 Feet) |
$0.85 (1 Feet) |
|
Conductor Size |
#16 AWG |
#16 AWG |
Number of Conductors |
- |
3 |
Stranding |
- |
26/30 STRANDS |
Voltage Rating |
300 V |
300 V |
|
Color |
Black;Green;White |
Black;Green;White |
Color Code |
- |
BLACK, WHITE, GREEN |
Conductor Material |
Copper |
Copper |
Insulation Material |
Thermoplastic |
Thermoplastic |
Jacket Color |
- |
BLACK |
Jacket Material |
Thermoplastic |
Thermoplastic |
|
Length |
250 |
1000 ft |
Outer Diameter |
- |
0.328 Inch |
Overall Length |
250 ft |
1000 ft |
|
Additional Information |
- |
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 13 Ampere; Insulation Thickness 0.031 Inch |
Commodity Description |
- |
Sj-Sje-300v Cord & Cable |
Description |
16/3 SJEW 300V BLACK CORD 250' REEL |
16/3 SJEW 300V BLACK PCS |
extra long description |
SWC 55040303 16-26 CU 3/C BLACK/WHI |
SJEW TYPE; 1000 FT; 0.328 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL AND ROBOTIC SYSTEM, MOTOR CONTROL, OUTDOOR, PUSHBUTTON REMOTE CONTROL, STAGE EQUIPMENT AND LIGHTING APPLICATION; 300 V VOLTAGE RATING; -40 TO 90 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER JACKET MATERIAL; REEL P |
Long Description |
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.335 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.07 lb/mft |
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 1000 ft Overall Length, 0.335 in Outside Diameter, 0.031 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.067 lb/mft |
Product Type |
Portable Cord |
Flexible Power Cable |
Short Description |
250 ft Portable Cord, Stranded, 26/30 Strands, 16 AWG SJEW |
Portable Cord, Stranded, 26/30 Strands, 16 AWG SJEW, Cut to Length |
|
Core Strands |
26/30 mm |
26/30 mm |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting |
Insulation Thickness |
0.031 in |
0.031 in |
Maximum Operating Temperature |
+90 °C (UL);+60 °C (CSA) |
+105 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-50 °C |
outside diameter |
0.335 in |
0.335 in |
Solid/Strand |
Stranded |
Stranded |
Standards Met |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
strands |
26 |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
233860408 |
55040302 |
Model |
- |
233 |
sub brand |
Seoprene® |
- |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
Type |
- |
SJEW |
|
Package Type |
Reel |
Reel |
Weight |
0.07 lb/mft |
0.067 lb/mft |
|
Application |
- |
Industrial Control and Robotic System, Motor Control, Outdoor, Pushbutton Remote Control, Stage Equipment and Lighting |
Approval |
- |
UL 62, CSA C22.2, MSHA |
Temperature Rating |
105C |
-40 TO 90 DEG C |