Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Erico |
Eaton |
Catalog Number |
150 |
SL10 |
Manufacturer Number |
150 |
SL10 |
Category |
Line Construction Material -
Ground Rods & Grounding System
|
Boxes & Covers -
Cast Boxes
|
Classification |
Exothermic Grounding Products
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121457 - Exothermic connector
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00782856001355 |
00784564320100 |
Weight per package |
0.41 (lbs/each) |
0.55 (lbs/each) |
Description |
150 #150 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB
|
SL10 4" Sealing Locknut
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 In Trade Size, 0.55 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.69 (Each) |
$48.11 (Each) |
Carton/Reel |
$296.90 (10 Each) |
$240.53 (5 Each) |
Standard Packaging/Reel |
$296.90 (10 Each) |
$240.53 (5 Each) |
|
connection |
- |
Threaded |
Material |
Copper Oxide/Aluminum |
Malleable Iron |
|
|
Description |
#150 SHOT CADWELD |
4" SEALING LOCKNUT |
extra long description |
NVENT EFS 150 Cadweld Welding Mater |
MIDWEST SL10 4 SEALING LOCKNUT |
Features |
- |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
Long Description |
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.41 lb |
Sealing Locknut, Zinc Plated, Malleable Iron Material, 4 in Trade Size, 0.55 lb/EA |
Product Type |
Welding Material |
4 Sealing Locknut |
Short Description |
#90 Welding Material, F20 |
Sealing Locknut, 4", Zinc Plated, Malleable Iron |
Special Features |
Primarily Used in Grounding and Bonding Applications |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
|
accessory type |
Welding Material |
- |
dimensions |
- |
4.9500 IN X 3.8700 IN X 1.3500 IN |
for use with |
Ground Rod |
Rigid Conduit;IMC Conduit |
package quantity |
10 CT |
5 CT |
Rod Size |
1/2 in |
- |
Standards Met |
cULus Listed |
cUL Listed;cULus Listed;UL E-19189 |
|
|
Brand |
ERICO |
Cooper Crouse-Hinds |
Manufacturers Part Number |
150 |
SL10 |
|
Category Description |
EXOTHERMIC GROUNDING PRODUCTS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
GROUNDING |
Sealing Locknut |
|
|
Weight |
0.41 lb |
0.55 lb/EA |
|
Application |
Grounding and Bonding |
Commercial |
Enclosure |
- |
NEMA 2/3/3R/4/4X/12 |
standard |
cULus® |
UL, CSA, CUL |