Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
SLD606830WHJB |
8556WH |
Manufacturer Number |
SLD606830WHJB |
8556WH |
Category |
Led General Purpose Lighting -
Led Surface General Purpose Li
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led General Purpose Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
-
|
UPC/EAN/GTIN |
00080083705993 |
N/A |
Weight per package |
1.25 (lbs/each) |
0 |
Description |
SLD606830WHJB 6" Solid State Led Retrof
Surface Led Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 LM Brightness (Lumens), 80, 3000 K, Led Lamp, 50000 H Average Life, 9.05 In Length, 7.79 In Width, 5 Yr Warranty, 1.3 LB
|
8556WH Surface Mount 6" Led
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 H Average Life, E26 Base Type, 1000 LM;850 LM Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 In Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 In Height, E26 Base Adapter;Torsion Spring Includes, Led Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable For Use In Wet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.37 (Each) |
$28.93 (Each) |
Carton/Reel |
$58.37 (1 Each) |
$28.93 (1 Each) |
Standard Packaging/Reel |
$350.22 (6 Each) |
$28.93 (1 Each) |
|
amperage rating |
0.102 (at 120V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
0.1 A |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
LED |
Material |
Die Cast Aluminum |
Spun Aluminum;Polycarbonate (Lens) |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 |
120 V;277 V |
Wattage |
12 W |
- |
|
Base Type |
- |
E26 |
Color |
White |
White |
Color Rendering Index |
80 |
80;90 |
color temperature |
3000 k |
3000 K;4000 K |
Finish |
white |
Frosted (Lens);White |
Style |
(blank) |
- |
|
Diameter |
- |
7-3/8 in |
Height |
3 |
1-1/4 in |
Length |
9.05 in |
- |
Width |
7.79 in;197.87 mm (Dia.) |
- |
|
Description |
6" SOLID STATE LED RETROF |
SURFACE MOUNT 6" LED |
extra long description |
ETNCL-CAN SLD606830WHJB 6" SURFACE |
- |
Features |
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 is designed for installation in many 3-1/2” and 4” square, octagon or round junction boxes. And may also retrofit in 5” and 6” IC and Non-IC recessed housings.* Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA(R) 70, NEC(R) Section |
The 8556 is a 6” LED Disc Light that makes upgrading to an energy efficient LED down light solution easier than ever. Flexible for use in both retrofit and new construction applications, and suitable for use in wet locations, this is an ideal choice for most any residential or light-commercial application. |
Long Description |
Surface LED Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 lm Brightness (Lumens), 80, 3000 K, LED Lamp, 50000 h Average Life, 9.05 in Length, 7.79 in Width, 5 yr Warranty, 1.3 lb |
LED J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 h Average Life, E26 Base Type, 1000 lm;850 lm Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 in Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 in Height, E26 Base Adapter;Torsion Spring Includes, LED Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable for Use in Wet |
Product Type |
6" Surface Led DWNLT, Ic, 830, J Box Only |
LED J-Box Low Profile Disk |
Short Description |
6" Surface LED Downlight, 0.1 A, 12.2 W |
LED J-Box Low Profile Disk, 15 W, Spun Aluminum;Polycarbonate (Lens), 1 CT |
Special Features |
Ultra-low profile surface luminaire with downlighting distribution |
Suitable for Use in Wet Location |
|
average life |
50000 h |
50000 h |
Brightness (Lumens) |
760 lm |
850 lm;1000 lm |
dimmable |
- |
Yes |
Fixture Type |
Surface LED Downlight |
- |
includes |
- |
Torsion Spring;E26 Base Adapter |
Mounting Type |
- |
Bracket Mount |
package quantity |
6 PK;1 CT |
1 ct |
Standards Met |
RoHS Compliant |
cCSAus Certified;NEC 410.16(C) Compliant |
Total Wattage |
- |
15 W |
Warranty |
5 yr |
- |
|
Brand |
HALO |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
SLD606830WHJB |
8556WH |
sub brand |
SLD6xJB LED |
- |
|
Category Description |
LED GENERAL PURPOSE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
SLD6 LED |
- |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
Retrofit and New Construction Application;Residential or Light-Commercial Application |
Energy Star |
yes |
yes |
Mounting |
Flushmount |
- |
standard |
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24 |