Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
BLD606930WH |
SLD606830WHJB |
Manufacturer Number |
BLD606930WH |
SLD606830WHJB |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Led General Purpose Lighting -
Led Surface General Purpose Li
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083826704 |
00080083705993 |
Weight per package |
1.15 (lbs/each) |
1.25 (lbs/each) |
Description |
BLD606930WH 6" 8W Led Surface Mount 30K 700LM
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD606930WH|Cooperlighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|Halo - Cooper Lighting BLD606930WH|Halo BLD606930WH
|
SLD606830WHJB 6" Solid State Led Retrof
Surface Led Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 LM Brightness (Lumens), 80, 3000 K, Led Lamp, 50000 H Average Life, 9.05 In Length, 7.79 In Width, 5 Yr Warranty, 1.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.95 (Each) |
$58.37 (Each) |
Carton/Reel |
$20.95 (1 Each) |
$58.37 (1 Each) |
Standard Packaging/Reel |
$20.95 (1 Each) |
$350.22 (6 Each) |
|
amperage rating |
70m |
0.102 (at 120V) |
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.1 A |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED |
Material |
- |
Die Cast Aluminum |
Number of Lamps |
1 |
N/A |
Voltage Rating |
120 |
120 |
Wattage |
8 W |
12 W |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
3000 k |
Finish |
- |
white |
Style |
(blank) |
(blank) |
|
Height |
- |
3 |
Length |
- |
9.05 in |
Width |
- |
7.79 in;197.87 mm (Dia.) |
|
Description |
6" 8W LED SURFACE MOUNT 30K 700LM |
6" SOLID STATE LED RETROF |
extra long description |
ETNCL-CAN BLD606930WH BLD, 6 IN, 60 |
ETNCL-CAN SLD606830WHJB 6" SURFACE |
Features |
- |
The Halo Surface LED Downlight (SLD) incorporates Wave Stream(TM) technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD6 is designed for installation in many 3-1/2” and 4” square, octagon or round junction boxes. And may also retrofit in 5” and 6” IC and Non-IC recessed housings.* Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA(R) 70, NEC(R) Section |
Long Description |
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 IN, 600 LM, 90 CRI 3000K, WH|Cooper Lighting BLD606930WH|CooperLighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|HALO - COOPER LIGHTING BLD606930WH|Halo BLD606930WH |
Surface LED Downlight, 120 V, 0.1 A, 12.2 W, White, Die Cast Aluminum, 760 lm Brightness (Lumens), 80, 3000 K, LED Lamp, 50000 h Average Life, 9.05 in Length, 7.79 in Width, 5 yr Warranty, 1.3 lb |
Product Type |
BLD, 6 In, 600 LM, 90 Cri 3000K, WH |
6" Surface Led DWNLT, Ic, 830, J Box Only |
Short Description |
- |
6" Surface LED Downlight, 0.1 A, 12.2 W |
Special Features |
Low profile surface luminaire with wide distribution |
Ultra-low profile surface luminaire with downlighting distribution |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
760 lm |
Fixture Type |
- |
Surface LED Downlight |
package quantity |
- |
6 PK;1 CT |
Standards Met |
- |
RoHS Compliant |
Warranty |
- |
5 yr |
|
Brand |
Cooper Halo |
HALO |
Manufacturers Part Number |
BLD606930WH |
SLD606830WHJB |
sub brand |
Prevail Series |
SLD6xJB LED |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
BLD6 LED |
SLD6 LED |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
lighting |
Residential;Commercial |
Energy Star |
- |
yes |
Mounting |
Recessed |
Flushmount |
standard |
cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant |
cULus Listed;cULus Listed - Damp Location;cULus Listed - Wet Location;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;Washington State Energy Code;IECC Compliant;RoHS Compliant;LM79 and/or LM80 Tested;California Title 24 |