| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Southwire |
Kaf-Tech |
| Catalog Number |
SMCBL122BLWH |
MCT122SLBLWH250 |
| Manufacturer Number |
55274001 |
1704B42T05 |
| Category |
Armored Cable - BX - Ac - MC -
Steel Armor Copper Conductors
|
Interlocked Armored Cable -
Teck
|
| Classification |
BX & MC
|
BX & MC
|
| UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
| UPC/EAN/GTIN |
00032886051418 |
00077680195395 |
| Weight per package |
0.105 (lbs/each) |
0.147 (lbs/each) |
| Description |
SMCBL122BLWH 12/2 WG MC Sol BL/WH/GN Steel Armor 250'
Metal Clad Cable, Solid, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green, 2 Conductors, 250 FT Overall Length, 0.475 In Outside Diameter, +90 °C Operating Temperature, 142 LB/MFT
|
MCT122SLBLWH250 MC 12/2 SL BL/WH 250'
MC Cable, Blue;White, Made In Usa, 2 - Conductors, 250 FT Overall Length, Carton Package Type, Solid Solid/Strand, 0.147 LB (Feet) Weight
|
|
| Minimum Order QTY |
10 Units |
1 Unit |
| Unit/Foot |
$0.97 (Each) |
$0.90 (Each) |
| Carton/Reel |
$242.13 (250 Each) |
$225.00 (250 Each) |
| Standard Packaging/Reel |
$242.13 (250 Each) |
$225.00 (250 Each) |
|
| Conductor Size |
#12 AWG |
12 |
| Current Rating |
20 A |
- |
| Number Of Conductors |
2 |
2 |
| Voltage Rating |
600 V |
- |
|
| Color |
Blue;White;Green |
Blue;White |
| Conductor Material |
Copper |
Copper |
| Insulation Material |
Thermoplastic |
THHN |
| Jacket Material |
PVC |
- |
|
| Length |
250 |
- |
| Overall Length |
250 ft |
250 ft |
|
| Description |
12/2 WG MC SOL BL/WH/GN STEEL ARMOR 250' |
MC 12/2 SL BL/WH 250' |
| Extra Long Description |
SWC 55274001 MC12/2SOLTHHN BEWE 12G |
KT 1704B42T05 12-2 MC TUFF BE WE GN |
| Long Description |
Metal Clad Cable, Solid, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Insulation Material, Copper Conductor Material, 600 V, 20 A, Blue, White and Green, 2 Conductors, 250 ft Overall Length, 0.475 in Outside Diameter, +90 °C Operating Temperature, 142 lb/mft |
MC Cable, Blue;White, Made in USA, 2 - Conductors, 250 ft Overall Length, Carton Package Type, Solid Solid/Strand, 0.147 LB (Feet) Weight |
| Product Type |
Metal Clad Cable |
Mc Cable |
| Short Description |
Metal Clad Cable, Solid, 12/2 AWG with ground, PVC Jacket, 0.475 in, Red, White and Green |
MC Cable, #12 AWG, Solid, 250 ft L, 2 Conductors |
| Special Features |
- |
Galvanized interlocking steel strip, utilizes ColorSpec® ID system |
|
|
|
| Maximum Operating Temperature |
+90 °C |
- |
| Media |
Yes |
- |
| Outside Diameter |
0.475 in |
- |
| Solid/Strand |
Solid |
Solid |
| Standards Met |
UL 83;UL 1569;UL 1685;NEC;IEEE 1202 |
- |
|
| Brand |
Flexible Conduit |
Afc Cable |
| Manufacturers Part Number |
57110701 |
MCT122SLBLWH250 |
|
| Category Description |
BX & MC |
BX & MC |
| Type |
MC |
MC Tuff® Lightweight Steel Cable |
|
| Package Type |
Coil |
Carton |
| Weight |
142 lb/mft |
0.147 LB (Feet) |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|