Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
SMD6R6930WH |
8556WH |
Manufacturer Number |
SMD6R6930WH |
8556WH |
Category |
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Led Lighting -
Led Architectural & Specificat
|
Classification |
Led Architectural & Specification Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
-
|
UPC/EAN/GTIN |
00080083767052 |
N/A |
Weight per package |
1.7999 (lbs/each) |
0 |
Description |
SMD6R6930WH *Delisted* 6" 10W Led Round Surface Mount 3000K
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
|
8556WH Surface Mount 6" Led
Led J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 H Average Life, E26 Base Type, 1000 LM;850 LM Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 In Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 In Height, E26 Base Adapter;Torsion Spring Includes, Led Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable For Use In Wet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.58 (Each) |
$28.93 (Each) |
Carton/Reel |
$30.58 (1 Each) |
$28.93 (1 Each) |
Standard Packaging/Reel |
$183.48 (6 Each) |
$28.93 (1 Each) |
|
amperage rating |
80m |
- |
Ballast Type |
N/A |
- |
Current Rating |
80 mA |
- |
Lamp Included |
Yes |
- |
Lamp Type |
LED |
LED |
Material |
Stainless Steel |
Spun Aluminum;Polycarbonate (Lens) |
Number of Lamps |
1 |
- |
Voltage Rating |
120 |
120 V;277 V |
Wattage |
10 W |
- |
|
Base Type |
Screw |
E26 |
Color |
White |
White |
Color Rendering Index |
90 |
80;90 |
color temperature |
3000 k |
3000 K;4000 K |
Finish |
Matte White |
Frosted (Lens);White |
Style |
(blank) |
- |
|
Diameter |
7-5/8 in;193 mm |
7-3/8 in |
Height |
8.813 in |
1-1/4 in |
|
Description |
6" 10W LED ROUND SURFACE MOUNT 3000K |
SURFACE MOUNT 6" LED |
extra long description |
ETNCL SMD6R6930WH 6"ROUNDSURFACEMOU |
- |
Features |
The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is available in 120v through 277v configurations and is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings. |
The 8556 is a 6” LED Disc Light that makes upgrading to an energy efficient LED down light solution easier than ever. Flexible for use in both retrofit and new construction applications, and suitable for use in wet locations, this is an ideal choice for most any residential or light-commercial application. |
Long Description |
Surface Mount Downlight, 120 V, 80 mA, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 h Average Life, Screw Base, Dimmable, 50 Hz;60 Hz, Matte White, 758 lm Brightness (Lumens), 8.813 in Height, 7-5/8 in Diameter, 1.799 lb |
LED J-Box Low Profile Disk, Residential or Light-Commercial Application;Retrofit and New Construction Application Application, 50000 h Average Life, E26 Base Type, 1000 lm;850 lm Brightness (Lumens), White, 80;90 Color Rendering Index, 3000 K;4000 K Color Temperature, 7-3/8 in Diameter, Dimmable, Energy Star, Frosted (Lens);White Finish, 1-1/4 in Height, E26 Base Adapter;Torsion Spring Includes, LED Lamp Type, Polycarbonate (Lens);Spun Aluminum Material, Bracket Mount Mounting Type, Suitable for Use in Wet |
Product Type |
Surface Mount Downlight |
LED J-Box Low Profile Disk |
Short Description |
Surface Mount Downlight, 80 mA, 9.6 W |
LED J-Box Low Profile Disk, 15 W, Spun Aluminum;Polycarbonate (Lens), 1 CT |
Special Features |
Ultra-low profile surface luminaire with wide distribution |
Suitable for Use in Wet Location |
|
average life |
50000 h |
50000 h |
Brightness (Lumens) |
758 lm |
850 lm;1000 lm |
dimmable |
Yes |
Yes |
includes |
LED Quick Wiring Connector |
Torsion Spring;E26 Base Adapter |
media |
Yes |
- |
Mounting Type |
- |
Bracket Mount |
package quantity |
6 PK;1 CT |
1 ct |
Standards Met |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant |
cCSAus Certified;NEC 410.16(C) Compliant |
Total Wattage |
9.6 W |
15 W |
|
Brand |
HALO |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
SMD6R6930WH |
8556WH |
sub brand |
SMD6 LED 6" Round/Square Surface-Mount Downlights |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
SMD6 LED |
- |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
|
Application |
Lighting;Closets;Storage Areas;Attics and Basements |
Retrofit and New Construction Application;Residential or Light-Commercial Application |
Energy Star |
yes |
yes |
Frequency Rating |
50 Hz;60 Hz |
- |
Mounting |
Surface or Recessed |
- |
standard |
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite |