Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Briscon |
T&B Elec Suppl |
Catalog Number |
SN100500 |
17132 |
Manufacturer Number |
SN-100-B-500 |
17-132 |
Category |
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121705 - Cable clamp and staple
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00780227719953 |
00783786171323 |
Weight per package |
0.007 (lbs/each) |
0.005 (lbs/each) |
Description |
SN100500 RX Staples 1 1/4"
Cable Staple, 9/16 X 1-1/4 In Size, Low Carbon Steel, 1-1/4 In Length, 0.007 LB
|
17132 9/16" Staple
Staple, 9/16 In Size, Steel, 0.005 LB
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.03 (Each) |
$0.12 (Each) |
Carton/Reel |
$17.32 (500 Each) |
$62.30 (500 Each) |
Standard Packaging/Reel |
$173.15 (5000 Each) |
$623.00 (5000 Each) |
|
Material |
Low Carbon Steel |
Steel |
|
Length |
1-1/4 in |
- |
Size |
9/16 x 1-1/4 in |
9/16 in |
|
Description |
RX STAPLES 1 1/4" |
9/16" STAPLE |
extra long description |
NON INSULATED, 2 NAIL TYPE; LOW CARBON STEEL MATERIAL; 1 1/4 INCH; 9/16 INCH; (2)/(3) 14 TO 12 AWG ARMORED/METAL CLAD CABLE, (3) 12 TO 10 AWG NON-METALLIC SHEATHED CABLE, (3) 14 AND 12 AWG UNDERGROUND FEEDER CABLE CABLE SIZE; UL APPROVAL; 500 STANDARD PACKAGE; BRISCON[R] BRAND |
ABB 17-132 STEEL STAPLE 9/16 IN, 50 |
Long Description |
Cable Staple, 9/16 x 1-1/4 in Size, Low Carbon Steel, 1-1/4 in Length, 0.007 lb |
Staple, 9/16 in Size, Steel, 0.005 lb |
Product Type |
Cable Staple |
Steel Staple 9/16 In, 500/5000 Pack |
Short Description |
Cable Staple, 9/16 x 1-1/4 in, Low Carbon Steel |
Staple, 9/16 in, Steel, Pack of 5000 |
Special Features |
Master Carton: 5000; Finish: Zinc Plated |
- |
|
Cable Size |
14/2 AWG Through 10/3 AWG Armored Cable, 14/2 AWG Through 10/3 AWG Metal Clad Cable, 12/3 AWG Through 10/3 AWG Non-Metallic Sheathed Cable, 14/3 AWG And 12/3 AWG Underground Feeder Cable |
- |
Knockouts |
- |
0 |
package quantity |
500 PK;5000 CT |
5000 PK;500 CT |
Standards Met |
Ul Listed |
- |
|
|
Brand |
|
Thomas & Betts |
Manufacturers Part Number |
SN 100 B 500 |
17-132 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
Hardware & Rough-In |
|
Manufacturer Status |
Inactive |
- |
minimum qty |
500 |
500 |
|
|
Application |
- |
For use with non-metallic cable |
standard |
UL Listed |