Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Grounding |
Catalog Number |
SP22C |
SP4DS |
Manufacturer Number |
SP2-2-C |
SP4DS |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00074983716654 |
00783786121564 |
Weight per package |
1 (lbs/each) |
0.112 (lbs/each) |
Description |
SP22C Service Post Conn
Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 In Overall Length, 19 LB/Ea
|
SP4DS Service Post Connector
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.11 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.56 (Each) |
$94.29 (Each) |
Carton/Reel |
$33.56 (1 Each) |
$94.29 (1 Each) |
Standard Packaging/Reel |
$3,356.27 (100 Each) |
$9,428.65 (100 Each) |
|
|
Clamp Material |
Copper |
- |
Conductor Material |
Copper |
Copper |
|
Length |
1.38 |
- |
Overall Length |
1.38 in;35.1 mm |
- |
|
Description |
SERVICE POST CONN |
SERVICE POST CONNECTOR |
extra long description |
PAN SP2-2-C StructuredGround™ SP2-2 |
ABB SP4DS SERVICE POST/SGL 1-8 STR |
Long Description |
Service Post Connector, #10 AWG (Solid);#2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 in Overall Length, 19 lb/EA |
Service Post Connector, #8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) Conductor Size, #1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.11 lb/EA |
Product Type |
Service Post Connector |
Service Post Connector |
Short Description |
Service Post Connector, Non-Insulated, 1.38 in;35.1 mm, #10-2 AWG Bronze |
Single Service Post Connector, 1 - 8 stranded, 2 - 8 solid, stud size 3/8 - 16 x 1 1/8 |
Special Features |
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete |
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy |
|
For Stud Size |
3/8 in - 16 |
3/8 in - 16 x 5/8 in |
for use with |
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers |
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#10 AWG (Solid);#2 AWG (Stranded) |
#1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) |
Maximum Voltage Rating |
- |
600 V ac |
media |
Yes |
- |
Minimum Conductor Size |
- |
#8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) |
package quantity |
100 PK |
1 CT;100 PK |
Standards Met |
cULus Listed 467;DB Rated |
UL Listed E9809, 486A, 467;CSA Certified |
|
|
Brand |
Panduit Corporation |
Thomas & Betts |
Manufacturers Part Number |
SP22C |
SP4DS |
sub brand |
Structuredground |
Blackburn |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Grounding Connector |
Mechanical Grounding |
|
Weight |
19 lb/EA |
0.11 lb/EA |
|
Application |
Utility/Ground Grid |
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar |
standard |
cULus Listed - 467, DB Rated |
UL E9809 |