Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Killark |
Hubbell--Killark |
Catalog Number |
VR331 |
SPJR331 |
Manufacturer Number |
VR331 |
N/A |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Unassigned
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
-
|
UPC/EAN/GTIN |
00783936834146 |
783936398167 |
Weight per package |
1.5 (lbs/each) |
1.5 (lbs/each) |
Description |
VR331 30A 3W3P RCPT
30A 3 Pole 3 Wire Receptacle Assembly
|
SPJR331 30 Amp Pin & Sleeve Recpt 3-W 3-P 250VDC/600vac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$187.48 (Each) |
$0.00 (Each) |
Carton/Reel |
$187.48 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$187.48 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
30 |
- |
Material |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
- |
Number of Wires |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
600;250 |
- |
Wire Size |
Regular stranding: #10-#6; extra flex: #10-#8 |
- |
|
|
Size |
3.25 in x 3.41 in x 3.89 in |
- |
|
Description |
30A 3W3P RCPT |
30 AMP PIN & SLEEVE RECPT 3-W 3-P 250VDC/600VAC |
extra long description |
KLRK VR331 30A 3W3P RECP ASSY |
- |
Long Description |
30A 3 Pole 3 Wire Receptacle Assembly |
- |
Product Type |
30A 3W3P Recp Assy |
- |
Special Features |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
- |
|
Brand |
KILLARK |
Hubbell--Killark |
Manufacturers Part Number |
VR331 |
- |
series |
VersaMate |
- |
sub brand |
VERSAMATE |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Pin & Sleeve |
- |
|
|
Application |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
- |
environmental conditions |
Wet and hazardous locations |
- |
nema rating |
NEMA 3, 4, 4x |
- |
standard |
UL, CSA |
- |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|