Item Comparison: SR3P06, D3PA3

Item

SR3P06 - Socket Din Mount Screw Type - SPC

SR3P06
Socket Din Mount Screw Type

$9.87 Each

$98.70 (10 Each)

QTY:
Each
Add
D3PA3 - D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa - Eaton

D3PA3
D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa

$19.91 Each

$199.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 217 58
Vendor SPC Eaton
Catalog Number SR3P06 D3PA3
Manufacturer Number SR3P-06 D3PA3
Category Enhanced Commodity Codes - Controls Relays & Accessories - In Relays & Accessories
Classification Idec Relays.Idc General Purpose Relays
UNSPSC - N/A
UPC/EAN/GTIN 883630025861 00782114159774
Weight per package 0.6 (lbs/each) 0.12 (lbs/each)
Description SR3P06 Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
D3PA3 D3 3P Socket-Is A Replacement Of D3 PA3 As The Spa
Relay Mounting Socket, Din Rail Mount, 300/600 V, 1.6 In Overall Length, 0.97 In Overall Width, 2.12 In Overall Height, 0.12 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.87 (Each) $19.91 (Each)
Carton/Reel $9.87 (1 Each) $19.91 (1 Each)
Standard Packaging/Reel $98.70 (10 Each) $199.10 (10 Each)
Current Rating 10 A -
Shape Rectangular -
Terminal Type Screw (Pin) -
Voltage Rating 300 V 300/600 V
Overall Length 59 mm 1.6 in
Description SOCKET DIN MOUNT SCREW TYPE D3 3P SOCKET-IS A REPLACEMENT OF D3 PA3 AS THE SPA
extra long description - ETN D3PA3 Eaton General-purpose rel
Features - Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 11 - Pins, 60 mm Overall Height, 59 mm Overall Length, 28.5 mm Overall Width, RR Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 lb Weight Relay Mounting Socket, DIN Rail Mount, 300/600 V, 1.6 in Overall Length, 0.97 in Overall Width, 2.12 in Overall Height, 0.12 lb
Product Type Socket Relay Mounting Socket
Short Description Socket, 300 V, 10 A, 11 Pin Relay Mounting Socket, 300/600 V
dimensions - 1.6000 IN X 0.9700 IN X 2.1200 IN
Mounting Type DIN Rail Mount DIN Rail Mount
Number of Pins 11 11
Overall Height 60 mm 2.12 in
Overall Width 28.5 mm 0.97 in
Standards Met cRU US;CSA Certified;TUV;CE CSA Certified;UL Listed;CRUUS;RoHS Compliant;CE Marked
Made in USA yes -
Brand IDEC CORPORATION Eaton Corp
Manufacturers Part Number SR3P-06 D3PA3
series RR -
Category Description IDEC RELAYS.IDC GENERAL PURPOSE RELAYS
Type - General-purpose relay
Weight 9 lb 0.12 lb
Application Industrial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting - DIN rail, screw
standard - UL Listed,CSA Certified,cRUus,RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat