Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Selecta |
Eaton |
Catalog Number |
SS206SBG |
E10E120AS |
Manufacturer Number |
SS206S-BG |
E10E120AS |
Category |
Wiring Devices -
Miniature/Appliance WRG Dev
|
PSH BTNS, Pilot LTS, Selectr S -
Selector Switch Components
|
Classification |
Toggle Switches
|
Toggle Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00661191106157 |
00782113698625 |
Weight per package |
0 |
0.05 (lbs/each) |
Description |
SS206SBG Toggle Switch, SPST, On/Off, 20A, 125VAC, 15/32" D
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
|
E10E120AS Toggle SPST 20as
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.1 In Overall Length, 0.6 In Overall Width, 2.1 In Overall Height, Screw Mount, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.30 (Each) |
$9.97 (Each) |
Carton/Reel |
$9.30 (1 Each) |
$9.97 (1 Each) |
Standard Packaging/Reel |
$9.30 (1 Each) |
$99.70 (10 Each) |
|
actuator |
Bat |
- |
amperage rating |
20 A |
- |
connection |
4714 Lm |
- |
Current Rating |
20 A |
- |
Material |
Plastic (Body);Nickel Plated Brass (Toggle) |
- |
Poles |
1 PH |
Single-pole |
Terminal Type |
Screw |
- |
Voltage Rating |
125/250 V ac |
- |
|
Depth |
- |
1.1000 |
Height |
- |
2.1000 |
Overall Length |
- |
1.1 in |
Size |
0.634 x 1.107 x 1.134 in |
- |
Width |
- |
0.6000 |
|
Description |
TOGGLE SWITCH,SPST,ON/OFF,20A,125VAC,15/32" D |
TOGGLE SPST 20AS |
extra long description |
- |
ETN E10E120AS TOGGLE SPST 20 AMPS |
Features |
Bat handle, utility, heavy duty type;0.634 inch width x 1.04 inch depth x 1.134 inch height size;0.687 inch toggle length;spst contact configuration;maintained on/maintained off operation type;125/250 volt ac voltage rating;15/32 inch-32 tpi x 0.465 inch length bushing mounting;20 amp at 125 volt ac, 12 amp at 250 volt ac current rating;plastic body material;screw terminal type;nickel plated brass toggle material;selecta brand;rohs compliant;mounting hole diameter 0.5 inch;power rating 1 hp a |
The E10 switches from Eaton’s electrical sector are intended for general purpose light industrial use. Designed for retrofit and OEM applications. |
Long Description |
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V ac, SPST Contact Configuration, Bat Actuator, 0.634 x 1.107 x 1.134 in Size, Plastic (Body);Nickel Plated Brass (Toggle) Material |
Toggle Switch, 3 Positions, 1 Pole, E10 Series, SPST Contact Configuration, 1.1 in Overall Length, 0.6 in Overall Width, 2.1 in Overall Height, Screw Mount, 0.05 lb |
Product Type |
Bat Handle |
Toggle Switch |
Short Description |
Bat Handle, 1 Pole, Screw Terminal, Steel |
Toggle Switches, E10, 1 Pole, 20A, 3 Positions, SPST |
Special Features |
Switch, Brass/Nickel Actuator Material |
- |
|
action |
78211680354 |
- |
actuator type |
Bat |
- |
Contact Configuration |
SPST |
SPST |
dimensions |
- |
1.1000 IN X 0.6000 IN X 2.1000 IN |
Mounting Type |
- |
Screw Mount |
Number of Positions |
- |
3 |
Overall Height |
- |
2.1 in |
Overall Width |
- |
0.6 in |
package quantity |
1 ct |
- |
Standards Met |
- |
UL Recognized;CSA Certified |
|
Brand |
Selecta Products |
Eaton Corp |
Manufacturers Part Number |
SS206S-BG |
E10E120AS |
Model |
- |
Toggle switch |
series |
- |
E10 |
|
Category Description |
TOGGLE SWITCHES |
TOGGLE SWITCHES |
Type |
TOGGLE SWITCH |
TOGGLE SWITCH |
|
Manufacturer Status |
Inactive |
- |
Status |
- |
Inactive |
|
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UR |
CSA Certified,UL Recognized |