Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
SSF296H0120VEB21 |
STN296H0120VEB21 |
Manufacturer Number |
SSF-296HO-120V-EB21-U |
STN-296HO-120V-EB21-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39112507 - Strip lights
|
-
|
UPC/EAN/GTIN |
00080083521395 |
N/A |
Weight per package |
12 (lbs/each) |
0 |
Description |
SSF296H0120VEB21 *Delisted* 8' 2 Lamp Ho Strip 96W 120V T12
2 Lamp, 8' High Output Standard Strip, Electronic Ballast, T12, Flip-Up Sockets
|
STN296H0120VEB21 2 Lamp, 8' High Output Strip, T12 Electronic Rapid
Fluorescent Fixture, Heavy Duty Strip; 95/110WT12HO Lamp; 4 FT Nominal Length; Lamp Length 96 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Electronic, Rapid Start Ballast; Length 4 FT; Width 5 1/4 Inch; Height 4 3/8 Inch; Metalux[R] Brand; STN Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$258.77 (Each) |
$103.20 (Each) |
Carton/Reel |
$258.77 (1 Each) |
$103.20 (1 Each) |
Standard Packaging/Reel |
$258.77 (1 Each) |
$103.20 (1 Each) |
|
amperage rating |
1.833 at (120V) |
- |
Ballast Type |
- |
ELECTRONIC, RAPID START |
Lamp Type |
T12 |
95/110WT12HO |
Material |
Steel |
- |
Number of Lamps |
2 |
2 A |
Voltage Rating |
120V |
- |
Wattage |
257W |
- |
|
Height |
- |
4 3/8 INCH |
Length |
- |
4 ft |
Size |
97.375 IN Length 5.0 IN Width 2.75 IN Height |
- |
Width |
- |
5 1/4 INCH |
|
Additional Information |
- |
APPROVAL UL/CUL; APPLICATION COMMERCIAL, INDUSTRIAL, INSTITUTIONAL, RETAIL; FINISH BAKED ENAMEL |
Commodity Description |
- |
Indoor Lighting - Fluorescent Fixtures |
Description |
*DELISTED* 8' 2 LAMP HO STRIP 96W 120V T12 |
2 LAMP, 8' HIGH OUTPUT STRIP, T12 ELECTRONIC RAPID |
extra long description |
CLS SSF-296HO-120V-EB21-U SSF 2 LMP |
- |
Long Description |
2 Lamp, 8' High Output Standard Strip, Electronic Ballast, T12, Flip-up Sockets |
FLUORESCENT FIXTURE, HEAVY DUTY STRIP; 95/110WT12HO LAMP; 4 FT NOMINAL LENGTH; LAMP LENGTH 96 INCH; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ELECTRONIC, RAPID START BALLAST; LENGTH 4 FT; WIDTH 5 1/4 INCH; HEIGHT 4 3/8 INCH; METALUX[R] BRAND; STN MODEL |
Product Type |
SSF 2 LMP, 8' HGH Opt STRP, Elt Bal, T12 |
- |
Special Features |
Flip-up socket feature for faster installation out of the box |
- |
|
Lamp Length |
- |
96 INCH |
Lamp/Ballast Voltage |
- |
120 V |
lumens |
N/A |
- |
Nominal Length |
- |
4 FT |
|
Brand |
METALUX |
METALUX[R] |
Manufacturers Part Number |
SSF-296HO-120V-EB21-U |
STN-296HO-120V-EB21-U |
Model |
- |
STN |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Strip |
HEAVY DUTY STRIP |
|
|
Application |
lighting |
- |
Mounting |
Strip |
- |
standard |
UL/cUL Listed - Damp Location |