Item Comparison: SSF296UNVEB81U, TC232MV

Item

SSF296UNVEB81U - *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8 - Metalux

SSF296UNVEB81U
*Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8

$163.99 Each

$163.99 (1 Each)

QTY:
Each
Add
TC232MV - *Delisted* 4 LMP 8' Tandem Strip T8 120/277V - Lithonia Lighting

TC232MV
*Delisted* 4 LMP 8' Tandem Strip T8 120/277V

$102.40 Each

$102.40 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 78 15
Vendor Metalux Lithonia Lighting
Catalog Number SSF296UNVEB81U TC232MV
Manufacturer Number SSF-296-UNV-EB81-U TC232 MV
Category Fluorescent General Purpose Li - Fluorescent Surface General Pu Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083519569 00745975080809
Weight per package 12 (lbs/each) 10.65 (lbs/each)
Description SSF296UNVEB81U *Delisted* 8' 2 Lamp Strip Light 96W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 96 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 12 LB/Ea
TC232MV *Delisted* 4 LMP 8' Tandem Strip T8 120/277V
Strip Light, T8 Bulb Shape, 96 In Length, 2-1/4 In Width, 1-1/4 In Height, 120 to 277 V, 32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Enamel, Surface Mount, 11.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $163.99 (Each) $102.40 (Each)
Carton/Reel $163.99 (1 Each) $102.40 (1 Each)
Standard Packaging/Reel $163.99 (1 Each) $102.40 (1 Each)
Amperage Rating N/A -
Ballast Type Electronic Electronic
Lamp Included - NO
Lamp Type T12 Fluorescent
Lamp Wattage 96 W 32 W
Material Steel Steel
Number Of Lamps 2 2
Shape - Rectangular
Voltage Rating 120-277V 120 to 277
Wattage 75W 64
Color - White
Finish Baked White Enamel Enamel
Housing Material Die Cold Rolled Steel Steel
Height 3-5/8 in;93 mm 2.5
Length 4-1/4 in;108 mm 96
Size 96.5 IN Length 5.0 IN Width 2.25 IN Height -
Width - 5
Description 8' 2 LAMP STRIP LIGHT 96W 120-277V T8 *DELISTED* 4 LMP 8' TANDEM STRIP T8 120/277V
Extra Long Description CLS SSF-296-UNV-EB81-U SSF 2 LMP, 8 -
Long Description 2 Lamp, 8' Standard Strip, Electronic Ballast, T8, Flip-up Sockets LITH TC232 MV Tandem General Purpos
Product Type SSF 2 LMP, 8' STD STRP, Eltrnc Bal, T8 Strip Light
Short Description Strip Light, T8, 120/277 VAC, 96W, 2 Lamp 8' Strip Light, T8, 120 to 277 V, 32 W, 4 Lamp
Special Features Flip-up socket feature for faster installation out of the box Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses.
Average Life - 40,000
Bulb Shape T8 T8
Dimensions - 96 X 4-3/8 X 2-1/16
For Use With Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
Hardware - No
Lumens N/A -
Maximum Operating Temperature - 25
Mounting Type Surface Mount Surface Mount
Package Quantity 1 ct 1 CT;224 PL
Pallet Quantity - 99
Standards Met UL/cUL Listed - Damp Location CSA Certified;cUL Listed;UL Listed
Start Type Instant Start Instant Start
Warranty - 2
Brand METALUX Lithonia Lighting
Manufacturers Part Number SSF-296-UNV-EB81-U TC232 MV
Sub Brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip LINEAR
Manufacturer Status - Inactive
Weight 12 lb/EA 10
Application lighting Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
Environmental Conditions - Indoor
Mounting Strip/Flushmount Surface,Suspended
Standard UL/cUL Listed;Damp Locations UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat