Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Industrial Connections & |
Abb |
Catalog Number |
ST202MK10 |
S202K10 |
Manufacturer Number |
ST202M-K10 |
S202-K10 |
Category |
Unassigned
|
Supplementary Protector Circui -
2 Pole Supplementary Protector
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
-
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
4016779022422 |
00662019170909 |
Weight per package |
500 (lbs/each) |
0.29 (lbs/each) |
Description |
ST202MK10 10A, 2P Mini CKT BRKR
|
S202K10 2P 480V 10A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$391.40 (Each) |
$0.00 (Each) |
Carton/Reel |
$391.40 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$391.40 (1 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
10 in |
interrupt rating |
- |
6 kA |
Poles |
- |
2 in |
Voltage Rating |
- |
277/Y480 VAC, 60/110 VDC |
|
Height |
- |
88mm |
Length |
- |
69 Millimeters |
Width |
- |
35mm |
|
Description |
10A, 2P MINI CKT BRKR |
2P 480V 10A BREAKER |
extra long description |
- |
ABB S202-K10 LEGACY SEE REPLACEMENT |
Long Description |
- |
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235 |
Product Type |
- |
Legacy See Replacement MCB 2P K 10a |
Special Features |
- |
DIN Rail Mounting, Finger Safe and Multi-Function Terminals |
|
Trip Type |
- |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND |
|
Brand |
INDUSTRIAL CONNECTIONS & |
ABB |
Manufacturers Part Number |
ST202M-K10 |
S202-K10 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
- |
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
|
|
Application |
- |
For use as a supplemental protection device |
Frequency Rating |
- |
50/60 Hz |
Operating Temperature |
- |
-25 to +55 Degrees Celcius |
standard |
- |
UL 1077, CSA 22.2 No. 235, IEC 60898 |
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
Call nearest store for Item Price
|