Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Industrial Connections & |
Abb |
Catalog Number |
ST203MK3 |
S203K3 |
Manufacturer Number |
ST203M-K3 |
S203-K3 |
Category |
Unassigned
|
Supplementary Protector Circui -
3 Pole Supplementary Protector
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
-
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
4016779024266 |
00662019171661 |
Weight per package |
1300 (lbs/each) |
0.91 (lbs/each) |
Description |
ST203MK3 3A 3 PH Rail Mount Breaker
|
S203K3 3P 480V 3A Breaker
Miniature Circuit Breaker, 3 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 MM Overall Depth, 88 MM Overall Height, 52.5 MM Overall Width, 0.91 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$591.50 (Each) |
$103.23 (Each) |
Carton/Reel |
$591.50 (1 Each) |
$103.23 (1 Each) |
Standard Packaging/Reel |
$591.50 (1 Each) |
$103.23 (1 Each) |
|
amperage rating |
- |
3 WTT |
Current Rating |
- |
3 A |
interrupt rating |
- |
6 kAIC |
Poles |
- |
3 WTT |
Voltage Rating |
- |
277/y480 V ac |
|
Height |
- |
88mm |
Length |
- |
69 Millimeters |
Width |
- |
52.5mm |
|
Description |
3A 3 PH RAIL MOUNT BREAKER |
3P 480V 3A BREAKER |
extra long description |
- |
ABB S203-K3 LEGACY SEE REPLACEMENT |
Features |
- |
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235. |
Long Description |
- |
Miniature Circuit Breaker, 3 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 mm Overall Depth, 88 mm Overall Height, 52.5 mm Overall Width, 0.91 lb |
Product Type |
- |
Miniature Circuit Breaker |
Short Description |
- |
3P Miniature Circuit Breaker, 3 A, 277/y480 VAC |
Special Features |
- |
High performance MCB provides compact supplementary, energy limiting, circuit protection |
|
circuit breaker type |
- |
Miniature Circuit Breaker |
Maximum Operating Temperature |
- |
+55 °C |
Minimum Operating Temperature |
- |
-25 °C |
Mounting Type |
- |
DIN Rail Mount |
Overall Depth |
- |
69 mm |
Overall Height |
- |
88 mm |
Overall Width |
- |
52.5 mm |
Standards Met |
- |
UL 1077, CSA 22.2 NO. 235, IEC 60898 |
Terminal Connection Type |
- |
Screw |
Trip Type |
- |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND |
Tripping Mechanism |
- |
Thermal Magnetic |
|
Brand |
INDUSTRIAL CONNECTIONS & |
Thomas & Betts |
Manufacturers Part Number |
ST203M-K3 |
S203-K3 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
- |
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
|
|
Application |
- |
For use as a supplemental protection device |
Frequency Rating |
- |
50/60 Hz |
Operating Temperature |
- |
-25 to +55 Degrees Celcius |
standard |
- |
UL 1077, CSA 22.2 No. 235, IEC 60898 |