Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
ST4 |
H125TB |
Manufacturer Number |
ST 4 |
H125-TB |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00784731100061 |
00786210899534 |
Weight per package |
0.51 (lbs/each) |
0.565 (lbs/each) |
Description |
ST4 1-1/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 In Hub Size, 0.51 LB/Ea
|
H125TB 1-1/4" ZN Hub Connector
Hub Connector, 1-1/4 In Trade Size, Straight, Insulated, NPT Connection, 1-1/4 In Hub Size, 1-7/8 In Height, 2-3/8 In Diameter, 56.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.84 (Each) |
$19.00 (Each) |
Carton/Reel |
$228.36 (10 Each) |
$94.98 (5 Each) |
Standard Packaging/Reel |
$228.36 (10 Each) |
$284.93 (15 Each) |
|
Material |
- |
Zinc |
Shape |
Straight |
Straight |
|
Diameter |
- |
2-3/8 in |
Height |
- |
1-7/8 in |
Hub Size |
1-1/4 in |
1-1/4 in |
Size |
- |
1-1/4 INCH |
|
Description |
1-1/4" MYERS HUB |
1-1/4" ZN HUB CONNECTOR |
extra long description |
MYERS ST 4 CH MYERS 1 1/4 ZINC COND |
ABB H125-TB 1-1/4 INCH ZINC CONDUIT |
Features |
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. |
- |
Long Description |
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 1-1/4 in Hub Size, 0.51 lb/EA |
Hub Connector, 1-1/4 in Trade Size, Straight, Insulated, NPT Connection, 1-1/4 in Hub Size, 1-7/8 in Height, 2-3/8 in Diameter, 56.5 lb/100 |
Product Type |
CH Myers 1 1/4 Zinc Conduit Hub |
Hub Connector |
Short Description |
2" Hub, Natural, Zinc |
Hub Connector, 1-1/4 in |
Special Features |
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw |
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring |
|
Color/Finish |
Natural |
- |
Connection Type |
Threaded |
NPT |
dimensions |
2.3700 IN X 1.7100 IN X 2.3700 IN |
- |
Enclosure Type |
NEMA 2/3/3R/4/4X/12 |
- |
for use with |
Rigid and IMC Conduit |
Rigid Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
package quantity |
10 PK |
5 PK (Inner);25 PK (Outer) |
Standards Met |
UL File No: E-27258;cUL Listed;CSA C22.2 Certified |
UL File No: E23018;CSA Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
ST 4 |
H125-TB |
Model |
ST |
- |
sub brand |
Myers(TM), Scru-tite(R) |
- |
|
Category Description |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR |
Type |
Basic hub |
Hub Connector |
|
|
Weight |
0.51 lb/EA |
56.5 lb/100 |
|
Application |
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries |
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure |
standard |
- |
UL E23018, CSA |
Temperature Rating |
- |
105 C |