Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Precision Multiple Controls |
Catalog Number |
T15 |
T15 |
Manufacturer Number |
T15 |
T-15 |
Category |
Unilets) -
Alum
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00784564140418 |
00720563800175 |
Weight per package |
0.25 (lbs/each) |
0.25 LB |
Description |
T15 1/2" Alu T SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 In Trade Size, 4.35 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.82 In Length, 1.4 In Height, 0.25 LB/Ea
|
T15 1800W 120V Photo Cell
Photo Cell, 120 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.48 (Each) |
$18.55 (Each) |
Carton/Reel |
$9.48 (1 Each) |
$18.55 (1 Each) |
Standard Packaging/Reel |
$94.75 (10 Each) |
$222.60 (12 Each) |
|
Terminal Type |
- |
6 inch Wire Lead |
Voltage Rating |
- |
120 V |
Wattage |
- |
1800 W |
|
Enclosure Material |
- |
LEXAN. |
Finish |
Epoxy Powder Painted (Body);Natural (Gasket) |
- |
Housing Material |
- |
Lexan |
|
Height |
- |
2 in |
Hub Size |
1/2 in |
- |
Length |
4.82 in |
- |
Size |
- |
1-1/2 INCH W X 1 INCH D X 2 INCH H |
Width |
- |
1-1/2 in |
|
Additional Information |
- |
ENVIRONMENTAL CONDITIONS WEATHER PROOF; LOAD RATING 2000 VA |
Commodity Description |
- |
LIGHTING PHOTOCELLS |
Description |
1/2" ALU T SR5 CONDUIT BODY |
1800W 120V PHOTO CELL |
extra long description |
MIDWEST T15 1/2 RGD T COND BODY AL |
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 120 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3 |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation. |
Long Description |
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1/2 in Trade Size, 4.35 cu.in Capacity, 90 ° Angle, 1/2 in Hub Size, 4.82 in Length, 1.4 in Height, 0.25 lb/EA |
Photo Cell, 120 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount |
Product Type |
1/2 RGD T Cond Body Al |
Lighting Photocontrol |
Short Description |
Conduit Outlet Body, 1/2 in, T Shape Series 5 Body, Aluminum |
Photo Cell, 120 V, 1800 W, Lexan |
Special Features |
Corrosion Resistant |
Environmental Conditions Weather Proof;Load Rating 2000 VA |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
dimensions |
4.8200 IN X 1.3100 IN X 1.4000 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
- |
includes |
Stainless Steel Screw |
- |
Maximum Operating Temperature |
- |
+158 °F |
Minimum Operating Temperature |
- |
-40 °F |
Mounting Type |
- |
Swivel Mount |
package quantity |
100 PK |
1 CT;12 PK |
Standards Met |
UL Listed;cUL Listed |
UL Listed;CSA Certified;+ CSA Certified |
Switch Type |
- |
SPST |
Turn ON Light Level |
- |
1 TO 3 FC |
|
|
Brand |
Cooper Crouse-Hinds |
|
Manufacturers Part Number |
T15 |
T-15 |
Model |
- |
T |
sub brand |
Crouse-Hinds series |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
Commercial dimmers, motion sensors, & photo cells |
Type |
Conduit outlet body |
- |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Approval |
- |
UL, CSA |
Capacity |
4.35 cu.in |
- |
Mounting |
- |
1/2 INCH-14 TPI |
Temperature Rating |
- |
-40 TO 158 DEG F |