Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Plastibond |
Eaton |
Catalog Number |
T38 |
T38 |
Manufacturer Number |
PRHT38 |
T38 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
All Plastibond Fittings
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784011204113 |
00782274627205 |
Weight per package |
3.3 (lbs/each) |
2.68 (lbs/each) |
Description |
T38 1" Form 8 T Fitting
1 Form 8 T Fitting
|
T38 1" T FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$159.42 (Each) |
$56.61 (Each) |
Carton/Reel |
$159.42 (1 Each) |
$113.22 (2 Each) |
Standard Packaging/Reel |
$637.68 (4 Each) |
$113.22 (2 Each) |
|
Access Opening |
SIDE |
- |
Cover Type |
PVC Coated |
- |
Hub Location |
TEE |
- |
Material |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
- |
Number of Hubs |
3 IN |
- |
|
Finish |
- |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
- |
2-1/4 |
Hub Size |
1 INCH |
1 in |
Length |
- |
7-5/16 |
Size |
2.04 Inch Height |
- |
Width |
- |
2-5/8 |
|
Additional Information |
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 |
- |
Commodity Description |
STEEL CONDUIT BODIES & COVERS |
- |
Description |
1" FORM 8 T FITTING |
1" T FM8 CONDUIT BODY |
extra long description |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 |
CRS-H T38 1 T FORM 8 CNDT OUTLET BO |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight |
Long Description |
1 FORM 8 T FITTING |
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, T shape, 1" |
Product Type |
Conduit Body |
1 T Form 8 CNDT Outlet Body |
|
dimensions |
- |
7.3100 IN X 2.2500 IN X 2.6300 IN |
Form |
- |
Form 8 |
Form Type |
FORM 8 |
- |
|
Brand |
PLASTIBOND |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
PRHT38 |
- |
|
Category Description |
ALL PLASTIBOND FITTINGS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
- |
Conduit outlet body |
|
Manufacturer Status |
Non-Stock |
- |
Status |
Inactive |
- |
|
Application |
- |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Approval |
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL |
- |
Configuration |
T |
- |
Enclosure |
- |
Condulet |
Installation |
SCREW |
- |
standard |
- |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
Used On |
RIGID CONDUIT |