Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Keystone |
Catalog Number |
T81448GC840HYB |
LED15T848GC840S |
Manufacturer Number |
T8-14-48GC-840-HYB |
KT-LED15T8-48GC-840-S-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101605 - Fluorescent lamps
|
N/A
|
UPC/EAN/GTIN |
00192552004749 |
00890949012895 |
Weight per package |
0.49 (lbs/each) |
0.66 (lbs/each) |
Description |
T81448GC840HYB 14W Led T8 48" 40K Combo-BLST or SNGL/DBL End Wire
Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid
|
LED15T848GC840S *Discontinued* 15W Led T8 48" 40K BLSTD
T8 Led Lamp, 325 ° Beam Angle, >80, 4000 K, 2200 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.70 (Each) |
$12.32 (Each) |
Carton/Reel |
$12.70 (1 Each) |
$308.00 (25 Each) |
Standard Packaging/Reel |
$317.50 (25 Each) |
$308.00 (25 Each) |
|
Ballast Type |
- |
N/A |
Material |
- |
Glass |
Number of Lamps |
- |
N/A |
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
- |
15 W |
|
Base Type |
- |
G13 Medium Bi-pin |
Color Rendering Index |
- |
>80 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
4000 K |
Finish |
- |
Frosted |
housing color |
- |
N/A |
|
Diameter |
- |
1 in |
Length |
- |
47.15 in |
|
Additional Information |
- |
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy) |
Construction |
- |
N/A |
Description |
14W LED T8 48" 40K COMBO-BLST OR SNGL/DBL END WIRE |
*DISCONTINUED* 15W LED T8 48" 40K BLSTD |
extra long description |
RAB T8-14-48GC-840-HYB T8 4Ft gls c |
Key KT-LED15T8-48GC-840-S-CP 15W, 2 |
Long Description |
Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid |
T8 LED Lamp, 325 ° Beam Angle, >80, 4000 K, 2200 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty |
Product Type |
T8 4FT GLS CTD Hybr 14W 4K 2200LM G13 |
T8 LED Lamp |
Short Description |
- |
T8 LED Lamp, 4000K, 2200 lm, 15W |
|
average life |
- |
50000+ h |
beam angle |
- |
325 ° |
Brightness (Lumens) |
- |
2200 lm |
Circuit Type |
- |
N/A |
Equivalent Wattage |
- |
32 W;30 W;28 W;25 W |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
- |
2200 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-20 °C;-4 °F |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
- |
12 PK;25 PK |
Power Factor |
- |
>0.9 |
Sensor Type |
- |
N/A |
Standards Met |
- |
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed |
Warranty |
- |
5 yr |
Wire Type |
- |
N/A |
|
Brand |
RAB Lighting Inc |
Keystone Technologies |
Manufacturers Part Number |
T8-14-48GC-840-HYB |
KT-LED15T8-48GC-840-S |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |