Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Nutone |
Platinum Tools |
Catalog Number |
BK125LWH |
TAC212WL |
Manufacturer Number |
BK125LWH |
TAC212WL |
Category |
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Classification |
Pushbuttons & Chimes
|
Pushbuttons & Chimes
|
UNSPSC |
46171605 - Door chimes
|
N/A
|
UPC/EAN/GTIN |
00784891030062 |
00786261960542 |
Weight per package |
48 (lbs/each) |
2.21 (lbs/each) |
Description |
BK125LWH One 2-Note, White Door Chime 2 Pushbuttons Lit
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
|
TAC212WL Chime Kit
Transformer, 2 Pushbuttonw, White, 120 V Ac, Battery Powered, 4.750 In Length, 2.5 In Width, 7.250 In Height, Screw Mount, 2.2 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.72 (Each) |
$59.60 (Each) |
Carton/Reel |
$27.72 (1 Each) |
$59.60 (1 Each) |
Standard Packaging/Reel |
$665.28 (24 Each) |
$59.60 (1 Each) |
|
Material |
Plastic |
- |
Voltage Rating |
16 V |
120 V ac |
|
Color |
White |
White |
Housing Material |
Plastic |
Thermoplastic |
|
Height |
5 in |
7.250 in |
Length |
2 in |
4.750 in |
Size |
5 IN Width X 2 IN Depth X 9 IN Height |
L=7.250 - W=4.750 - D=2.500 |
Width |
9 in |
2.5 in |
|
Description |
ONE 2-NOTE, WHITE DOOR CHIME 2 PUSHBUTTONS LIT |
CHIME KIT |
extra long description |
- |
TORK TAC212WL Softing: 226607. Psib |
Features |
High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect |
Chime Kit, 7-1/4 Inch Length X 4-3/4 Inch Width X 2-1/2 Inch Depth Size;White Color;16 Volt Ac Chime, (2) Pushbuttons, 10 Volt Amp Transformer Contents;Homes, Apartments, Offices Application;120 Volt Ac Operating Voltage |
Long Description |
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA |
Transformer, 2 Pushbuttonw, White, 120 V ac, Battery Powered, 4.750 in Length, 2.5 in Width, 7.250 in Height, Screw Mount, 2.2 lb/EA |
Product Type |
Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V |
Transformer |
Short Description |
Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount |
Transformer, Push Button, White, 120 VAC, Screw Mount |
Special Features |
Mounting Nut to Facilitate Installation |
16VAC Chime-2 Push Buttons-10VA Transformer |
|
Button Type |
Lighted Pushbutton |
Pushbutton |
for use with |
Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door |
- |
includes |
C905 Transformer |
- |
LIGHTING |
Yes |
Yes |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Pushbuttons |
2 |
2 |
package quantity |
24 PK |
1 ct |
Power Source |
Battery |
Battery |
Warranty |
- |
1 YEAR |
Wire/Wireless |
Wired |
- |
|
|
Brand |
Broan/Nutone LLC |
NSi |
Manufacturers Part Number |
BK125LWH |
TAC212WL |
|
Category Description |
PUSHBUTTONS & CHIMES |
PUSHBUTTONS & CHIMES |
Type |
Two-Note |
Chime Kit |
|
Weight |
0.0800 lb/EA |
2.2 lb/EA |
|
Application |
For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door |
Designed to Operate On Bell Ringing Transformers Or On Batteries |
Energy Star |
yes |
- |
Mounting |
SURFACE |
Screw Mount |