Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
TB37 |
TB100M |
Manufacturer Number |
TB37 |
TB100-M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274631103 |
00781381689052 |
Weight per package |
2.45 (lbs/each) |
1.9 (lbs/each) |
Description |
TB37 1" TB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, TB Configuration, 7.25 In Length, 2 In Width, 3.25 In Height, Threaded, 2.45 LB/Ea
|
TB100M 1" TB FM5 Mall Iron Cond Body
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, TB Configuration, 7.13 In Length, 1.81 In Width, Threaded, 1.9 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.91 (Each) |
$38.67 (Each) |
Carton/Reel |
$59.91 (1 Each) |
$193.35 (5 Each) |
Standard Packaging/Reel |
$119.82 (2 Each) |
$773.40 (20 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
Tee Side |
Tee Side |
Material |
- |
Malleable Iron |
Number of Hubs |
3 |
3 |
Shape |
TB |
TB |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Zinc Electroplated |
|
Hub Size |
- |
1 |
Length |
7.25 in |
7.13 |
Width |
2 in |
1.81 |
|
Description |
1" TB FM7 CONDUIT BODY |
1" TB FM5 MALL IRON COND BODY |
extra long description |
CRS-H TB37 1 NPT IRON TB FORM 7 CND |
APP TB100-M 1 IN THREADED UNILET |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 in Hub Size, Tee Side Hub Location, TB Configuration, 7.25 in Length, 2 in Width, 3.25 in Height, Threaded, 2.45 lb/EA |
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 in Trade Size, Threaded Connection, TB Shape, Back Cable Entry, 3 Hubs, 1 in Hub Size, Tee Side Hub Location, TB Configuration, 7.13 in Length, 1.81 in Width, Threaded, 1.9 lb/EA |
Product Type |
1 NPT Iron TB Form 7 CNDT Body |
Conduit Outlet Body |
Short Description |
Conduit Body, 1 in, X Shape Form 7 Body, Steel |
Conduit Outlet Body, 1 in, TB Shape Form 35 Body, Malleable Iron |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant |
|
body type |
Form 7 |
Form 35 |
Cable Entry Type |
Back |
Back |
Connection Type |
Threaded |
Threaded |
dimensions |
7.2500 IN X 2.0000 IN X 3.2500 IN |
- |
for use with |
Rigid Conduit |
Rigid Steel;Rigid Aluminum and IMC Conduit |
Form |
- |
35 |
Mounting Type |
Threaded |
Threaded |
package quantity |
1 CT;2 Pk |
5 CT;20 PK |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
TB37 |
TB100-M |
sub brand |
Crouse-Hinds series |
UNILETS |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type TB Conduit Outlet Body |
|
|
Weight |
2.45 lb/EA |
1.9 lb/EA |
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance |
Configuration |
TB |
TB |
standard |
- |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |