Item Comparison: 5441J, TB384

Item

5441J - 3/8 X 4 Round Head Toggle Bolt Zinc - Peco Fasteners

5441J
3/8 X 4 Round Head Toggle Bolt Zinc

$1.5649 Each

$140.84 (90 Each)

QTY:
Each
Add
TB384 - 3/8'' X 4'' Slotted Mushroom Head Toggle Bolt - LH Dottie

TB384
3/8'' X 4'' Slotted Mushroom Head Toggle Bolt

$2.5052 Each

$125.26 (50 Each)

QTY:
Each
Add
Nacogdoches 0 100
All Stores 2,943 397
Vendor Peco Fasteners LH Dottie
Catalog Number 5441J TB384
Manufacturer Number 5441J TB384
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161609 - Toggle bolts 31161609 - Toggle bolts
UPC/EAN/GTIN 00705591260375 00781002168201
Weight per package 0.1853 (lbs/each) 0.169 (lbs/each)
Description 5441J 3/8 X 4 Round Head Toggle Bolt Zinc
Toggle Bolt, Round Head, 4 In Length, Zinc Plated, 3/8 In Diameter, 2.77 LB
TB384 3/8'' X 4'' Slotted Mushroom Head Toggle Bolt
Toggle Bolt, Steel, Slotted Head, 4 In Length, Zinc Plated, 3/8 In Diameter, Slotted Drive, 0.17 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.56 (Each) $2.51 (Each)
Carton/Reel $23.47 (15 Each) $125.26 (50 Each)
Standard Packaging/Reel $140.84 (90 Each) $125.26 (50 Each)
Material - Steel
Finish Zinc Plated Zinc Plated
Diameter 3/8 in 3/8
Length 4 in 4
Size - 3/8 x 4
Description 3/8 X 4 ROUND HEAD TOGGLE BOLT ZINC 3/8'' X 4'' SLOTTED MUSHROOM HEAD TOGGLE BOLT
extra long description PECO 5441J 3/8X4 ROUND HEAD TOGGLE DOTTIE TB384 3/8 X 4 Toggle Bolts S
Features - Mushroom Head Provides a Large Bearing Surface
Long Description Toggle Bolt, Round Head, 4 in Length, Zinc Plated, 3/8 in Diameter, 2.77 lb Toggle Bolt, Steel, Slotted Head, 4 in Length, Zinc Plated, 3/8 in Diameter, Slotted Drive, 0.17 lb
Product Type Toggle Bolt Toggle Bolt
Short Description Toggle Bolt, Zinc Plated, 4 in, 3/8 in Toggle Bolt, Steel, Zinc Plated, 4 in, 3/8
Special Features - Features: Mushroom Head Provides a Large Bearing Surface
Drill Size - 7/8
Drive Type - Slotted
Head Style Round Slotted
Head Type - Mushroom
package quantity 15 JR 250 CT
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 5441J TB384
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Bolt Mushroom Head with Spring Wing
Status - Inactive
Weight 2.77 lb 0.17 lb
Application - Hollow Walls
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat