Nacogdoches |
2,000 |
848 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC123WG1000 |
TC123WGPCS |
Manufacturer Number |
60672302 |
TC123WGPCS |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886939198 |
03288699952 |
Weight per package |
0.128 (lbs/ft) |
0.13 (lbs/ft) |
Description |
TC123WG1000 12/3 WG Tray Cable-1000'
TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK
|
TC123WGPCS 12/3 WG Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 In;10.4 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$1.00 (Foot) |
$1.00 (Foot) |
Carton/Reel |
$999.71 (1000 Feet) |
$1.00 (1 Feet) |
Standard Packaging/Reel |
$999.71 (1000 Feet) |
$1.00 (1 Feet) |
|
Conductor Size |
#12 AWG |
12 AWG |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 V |
- |
|
Color |
Black |
- |
Conductor Material |
Copper |
Copper |
Insulation Material |
PVC/Nylon |
Polyethylene (XLPE) |
Jacket Material |
PVC |
Polyethylene |
|
|
Additional Information |
- |
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant |
Description |
12/3 WG TRAY CABLE-1000' |
12/3 WG TRAY CABLE-PIECES |
extra long description |
SWC 60672302 TCC 12-7 3C Cu 600V PH |
- |
Features |
- |
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. |
Long Description |
TCC 12-7 3C Cu 600V PHS ID 1X12GG PVC Bk |
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 in;10.4 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE |
Product Type |
TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK |
Tray Cable |
Short Description |
SUBSTATION CONTROL CABLE | Unshielded |
Tray Cable, Unshield, 7 Strands, 0.408 in/10.4 mm Dia |
|
Cable Shape |
Round |
Round |
Jacket Thickness |
0.045 in |
0.045 in |
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
- |
Number of Strands |
- |
7 |
outside diameter |
0.360 in;9.2 mm |
0.408 in;10.4 mm |
Shield Type |
Unshield |
Unshield |
Solid/Strand |
- |
Strand |
Standards Met |
ASTM;ANSI/ICEA S-73-532;UL 83 Type THHN;UL 66 Type TFFN;UL 1277;UL 1581;UL 1685;RoHS Compliant |
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant |
strands |
7 |
- |
|
|
Brand |
Copper |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
60672302 |
TC123WGPCS |
sub brand |
Tray |
- |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
|
Package Type |
- |
Carton |
Weight |
0.128 lb/ft |
115/1000 lb/ft;172 kg/km |
|
Application |
Predominantly Used in Utility Substations;Can be Installed Indoors or Outdoors in Cable Trays;Conduit;Underground Duct;Direct Buried in Wet or Dry Location |
Industrial;Outdoor;Hazardous Locations |
Temperature Rating |
90c |