Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
238DC2 |
TC129A |
Manufacturer Number |
238-DC2 |
TC129A |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152381 |
00785991025156 |
Weight per package |
1.3169 (lbs/each) |
2 (lbs/each) |
Description |
238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
|
TC129A 3-1/2" Emt Set Screw Conn
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.41 (Each) |
$94.18 (Each) |
Carton/Reel |
$92.48 (6 Each) |
$470.90 (5 Each) |
Standard Packaging/Reel |
$92.48 (6 Each) |
$470.90 (5 Each) |
|
insulation |
None |
- |
Material |
Zinc Die Cast |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
|
Description |
3-1/2" DIECAST EMT SET/SCREW CONNECTOR |
3-1/2" EMT SET SCREW CONN |
extra long description |
BPT 238-DC2 3-1/2" SET SCREW CONN. |
ABB TC129A 3-1/2 INCH CONN,SSCREW,E |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch |
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit |
Product Type |
3-1/2" Set Screw Conn. Zinc |
3-1/2 Inch Conn, Sscrew, Emt, STL |
Special Features |
- |
Concrete tight when taped |
|
Connector Type |
SET SCREW |
- |
media |
Yes |
- |
|
Brand |
Bridgeport |
Steel City |
Manufacturers Part Number |
238-DC2 |
TC129A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
|
Application |
Used to secure to box or enclosure. |
For use with EMT conduit |
standard |
cULus |
UL e16592 |