Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC1441000 |
TC144PCS |
Manufacturer Number |
40854201 |
TC144PCS |
Category |
Enhanced Commodity Codes -
Wire
|
Tray Cable-SDT-TC -
600V Unshld Tray CBL-SDT-TC
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886042270 |
03288699942 |
Weight per package |
0.1 (lbs/ft) |
0.1 (lbs/ft) |
Description |
TC1441000 14/4 Tray Cable-1000'
TCC 14-7 4C Cu 600V PN Bkrdbeoe PVC BK 1
|
TC144PCS 14/4 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 10.2 In;106 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$0.72 (Foot) |
$0.72 (Foot) |
Carton/Reel |
$724.25 (1000 Feet) |
$0.72 (1 Feet) |
Standard Packaging/Reel |
$724.25 (1000 Feet) |
$0.72 (1 Feet) |
|
Conductor Size |
- |
14 AWG |
Number of Conductors |
- |
4 |
Voltage Rating |
600 |
- |
|
Conductor Material |
Copper |
Copper |
Insulation Material |
- |
Polyethylene (XLPE) |
Jacket Material |
- |
Polyethylene |
|
Additional Information |
- |
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant |
Description |
14/4 TRAY CABLE-1000' |
14/4 TRAY CABLE-PIECES |
extra long description |
SWC 40854201 TCC 14-7 4C Cu 600V PN |
- |
Features |
- |
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. |
Long Description |
TCC 14-7 4C Cu 600V PN BkRdBeOe PVC Bk 1 |
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 4 - Conductors, 7 - Strands, 10.2 in;106 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA |
Product Type |
TCC 14-7 4C Cu 600V PN Bkrdbeoe PVC BK 1 |
Tray Cable |
Short Description |
- |
Tray Cable, Unshield, 7 Strands, 10.2 in/106 mm Dia |
|
Cable Shape |
- |
Round |
Jacket Thickness |
- |
0.045 in |
Maximum Operating Temperature |
- |
+90 °C |
media |
Yes |
- |
Number of Strands |
- |
7 |
outside diameter |
- |
10.2 in;106 mm |
Shield Type |
- |
Unshield |
Solid/Strand |
- |
Strand |
Standards Met |
- |
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant |
strands |
7 |
- |
|
|
Brand |
Southwire |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
40854201 |
TC144PCS |
sub brand |
Tray |
- |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
|
Package Type |
- |
Carton |
Weight |
- |
106/1000 lb/ft;157 kg/km |
|
Application |
- |
Industrial;Outdoor;Hazardous Locations |
Temperature Rating |
90c |