Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
TC43WG1000 |
TC43WGPCS |
Manufacturer Number |
44341602 |
TC43WGPCS |
Category |
Enhanced Commodity Codes -
Wire
|
Portable Cords & Cable -
Tray Cable-SDT-TC
|
Classification |
Tray Cable
|
Tray Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886064760 |
03288699931 |
Weight per package |
0.7 (lbs/ft) |
0.7 (lbs/ft) |
Description |
TC43WG1000 4/3 WG Tray Cable-1000'
TCP 4/3 Cu 600V PN 1X8CG PVC BK 1000R
|
TC43WGPCS 4/3 WG Tray Cable-Pieces
Tray Cable, 4 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$4.72 (Foot) |
$4.72 (Foot) |
Carton/Reel |
$4,719.45 (1000 Feet) |
$4.72 (1 Feet) |
Standard Packaging/Reel |
$4,719.45 (1000 Feet) |
$4.72 (1 Feet) |
|
Conductor Size |
#4 AWG |
4 AWG |
Number of Conductors |
3 |
3 |
Voltage Rating |
600 |
- |
|
Conductor Material |
Copper |
- |
Insulation Material |
PVC;Nylon |
- |
Jacket Material |
PVC |
- |
|
|
Additional Information |
Flame Retardant;Moisture Resistant;Sunlight Resistant |
- |
Description |
4/3 WG TRAY CABLE-1000' |
4/3 WG TRAY CABLE-PIECES |
extra long description |
SWC 44341602 TCP 4/3 Cu 600V PN 1x8 |
- |
Features |
Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request. |
- |
Long Description |
TCP 4/3 Cu 600V PN 1x8Cg PVC Bk 1000R |
Tray Cable, 4 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type |
Product Type |
Tray Cable |
Tray Cable |
Short Description |
Tray Cable, 7 Strands, 4 AWG, 1000 ft |
Tray Cable, 4 AWG, 3 Conductor, Carton |
|
for use with |
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations |
- |
Maximum Operating Temperature |
+75 °C (Wet);+90 °C (Dry) |
- |
media |
Yes |
- |
Number of Strands |
7 |
- |
outside diameter |
0.795 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679 |
- |
strands |
7 |
- |
|
|
Brand |
Southwire |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
44341602 |
TC43WGPCS |
sub brand |
Tray |
- |
|
Category Description |
TRAY CABLE |
TRAY CABLE |
|
|
Package Type |
Reel;Carton |
Carton |
Weight |
0.606 lb/1000 ft |