Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Steel City |
Catalog Number |
251DCI2 |
TC712A |
Manufacturer Number |
251-DCI2 |
TC712A |
Category |
Die Cast Insulated Compression -
Die Cast Insulated Straight CO
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747162519 |
00785991025187 |
Weight per package |
0.061 (lbs/each) |
0.14 (lbs/each) |
Description |
251DCI2 3/4" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Insulated, 15/16 In Length, 1-7/16 In Diameter, +105 °C Operating Temperature, 0.0610 LB/Ea
|
TC712A 3/4" Emt Compression Conn
Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.20 (Each) |
$1.33 (Each) |
Carton/Reel |
$29.88 (25 Each) |
$66.70 (50 Each) |
Standard Packaging/Reel |
$298.85 (250 Each) |
$333.52 (250 Each) |
|
insulation |
Insulated Throat |
- |
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
1-7/16 in |
- |
Length |
15/16 in |
- |
Size |
3/4 |
- |
|
Description |
3/4" DIECAST EMT INSULATED CONCRETE TIGHT CONN |
3/4" EMT COMPRESSION CONN |
extra long description |
BPT 251-DCI2 3/4" COMP. CONN. INS. |
ABB TC712A 3/4 INCH CONN,COMP.,EMT, |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Concrete Tight Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Insulated, 15/16 in Length, 1-7/16 in Diameter, +105 °C Operating Temperature, 0.0610 lb/EA |
Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 lb/EA |
Product Type |
EMT Concrete Tight Connector |
3/4 Inch Conn, Comp., Emt, STL, Insul |
Short Description |
EMT Concrete Tight Connector, 3/4 in, Zinc Die Cast |
Compression Connector, 3/4 in, Straight Connection, Zinc Plated, 250 PK;50 CT |
Special Features |
Insulator Rated 105 °C |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
- |
Straight |
Connector Type |
Compression |
- |
for use with |
Steel;Aluminum EMT |
EMT Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
250 PK |
250 PK;50 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B |
UL E16592 |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
251-DCI2 |
TC712A |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Fittings |
|
|
Weight |
0.0610 lb/EA |
0.14 lb/EA |
|
Application |
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 2 in Suitable for use with Steel or Aluminum EMT;Wet Locations |
For use with EMT conduit |
standard |
UL, CSA |
UL e16592 |
Temperature Rating |
105?°C |