Nacogdoches |
0 |
500 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
10X114HTJ |
TEKHW10114 |
Manufacturer Number |
10X114HTJ |
TEKHW10114 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161528 - Self drilling screw
|
31161528 - Self drilling screw
|
UPC/EAN/GTIN |
00705591961944 |
00781002175407 |
Weight per package |
0.0084 (lbs/each) |
0.009 (lbs/each) |
Description |
10X114HTJ 10 X 1-1/4 HWH Self Drill Type 3 Zinc
Tek Screw, Hex Head, 1-1/4 In Length, Zinc Plated, #10 Awg Diameter, 0.84 LB
|
TEKHW10114 #10 X 1-1/4'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1-1/4 In Length, Zinc Plated, #10 Awg Diameter, Hex Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.24 (Each) |
Carton/Reel |
$12.65 (100 Each) |
$24.13 (100 Each) |
Standard Packaging/Reel |
$303.60 (2400 Each) |
$24.13 (100 Each) |
|
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
#10 AWG |
#10 AWG |
Length |
1-1/4 in |
1-1/4 |
Size |
- |
#10 x 1-1/4 IN |
|
Description |
10 X 1-1/4 HWH SELF DRILL TYPE 3 ZINC |
#10 X 1-1/4'' HWH SELF DRILLING SCREW |
extra long description |
PECO 10X114HTJ 10X1-1/4 HWH SELF DR |
DOTTIE TEKHW10114 10 X 1-1/4 Hex Wa |
Features |
- |
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack |
Long Description |
Tek Screw, Hex Head, 1-1/4 in Length, Zinc Plated, #10 AWG Diameter, 0.84 lb |
Self Drilling Screw, Steel, Hex Head, 1-1/4 in Length, Zinc Plated, #10 AWG Diameter, Hex Drive, 0.01 lb |
Product Type |
Tek Screw |
Self Drilling Screw |
Short Description |
Tek Screw, Zinc Plated, 1-1/4 in, #10 |
Self Drilling Screw, Steel, Zinc Plated, 1-1/4 in, #10 |
Special Features |
- |
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack |
|
Drive Type |
Hex |
Hex |
Head Style |
Hex |
- |
Head Type |
- |
Hex Washer |
Hex Size |
- |
5/16 |
package quantity |
6 PK/CT;100 PK |
100 CT |
Thread Size |
- |
#10 |
Thread Type |
3 |
- |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
10X114HTJ |
TEKHW10114 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Self Drill |
Washer Head Self Drilling Screw |
|
|
|
Application |
- |
For Removing Metal And Can Be Used In Heavier Gauge Metals |