Nacogdoches |
10,000 |
8,500 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN14STRD2500 |
THHN14STRD500 |
Manufacturer Number |
22957506 |
22957501 |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886228223 |
00032886228209 |
Weight per package |
0.016 (lbs/ft) |
0.016 (lbs/ft) |
Description |
THHN14STRD2500 THHN 14 STR Red 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
|
THHN14STRD500 THHN 14 STR Red 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
|
|
Minimum Order QTY |
2,500 |
500 |
Unit/Foot |
$0.14 (Foot) |
$0.14 (Foot) |
Carton/Reel |
$339.98 (2500 Feet) |
$68.00 (500 Feet) |
Standard Packaging/Reel |
$339.98 (2500 Feet) |
$271.98 (2000 Feet) |
|
Conductor Size |
#14 AWG |
#14 AWG |
Current Rating |
15 A |
15 A |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 V |
|
Color |
Red |
Red |
Conductor Material |
Annealed Copper |
Annealed Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
2500 |
500 |
Overall Length |
2500 ft |
500 ft |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Description |
THHN 14 STR RED 2500' |
THHN 14 STR RED 500' |
extra long description |
SWC 22957506 THHN 14 Str Cu Rd 2500 |
SWC 22957501 THHN 14 Str Cu Rd 500S |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM. |
Product Type |
THHN Building Wire |
THHN Building Wire |
Short Description |
THHN Building Wire, 14 AWG, Stranded, Annealed Copper, Yellow, 2500 |
THHN Building Wire, 14 AWG, Stranded, Annealed Copper, Yellow, 500 |
|
Insulation Thickness |
15 mil |
15 mil |
Maximum Operating Temperature |
90 °C |
90 °C |
media |
Yes |
Yes |
Number of Strands |
19 |
19 |
outside diameter |
109 mil |
109 mil |
Standards Met |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
22957506 |
22957501 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN |
THHN |
|
|
Package Type |
Spool |
Spool |
Weight |
16 lb/mft |
16 lb/mft |
|
Application |
Commercial;Industrial |
Commercial;Industrial |