Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN20GN2500 |
THHN20GN500 |
Manufacturer Number |
55611501 |
55611506 |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886098222 |
00032886098147 |
Weight per package |
0.462 (lbs/ft) |
0.462 (lbs/ft) |
Description |
THHN20GN2500 THHN 2/0 STR Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
THHN20GN500 THHN 2/0 STR Green 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
|
Minimum Order QTY |
2,500 |
500 |
Unit/Foot |
$3.37 (Foot) |
$3.37 (Foot) |
Carton/Reel |
$8,433.85 (2500 Feet) |
$1,686.77 (500 Feet) |
Standard Packaging/Reel |
$8,433.85 (2500 Feet) |
$1,686.77 (500 Feet) |
|
Conductor Size |
2/0 AWG |
2/0 AWG |
Current Rating |
145 A (60°C);175 A (75°C);195 A (90°C) |
145 A (60°C);175 A (75°C);195 A (90°C) |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 V |
|
Color |
Green |
Green |
Conductor Material |
Annealed Copper |
Annealed Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
2500 |
500 |
Overall Length |
2500 ft |
500 ft |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Description |
THHN 2/0 STR GREEN 2500' |
THHN 2/0 STR GREEN 500' |
extra long description |
SWC 55611501 THHN 2/0 Str Cu SIM Gn |
SWC 55611506 THHN 2/0 Str Cu SIM Gn |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
Product Type |
THHN Building Wire |
THHN Building Wire |
Short Description |
THHN Building Wire, 2/0 AWG, Stranded, Annealed Copper, Green, 2500 |
THHN Building Wire, 2/0 AWG, Stranded, Annealed Copper, Green, 500 |
Special Features |
No Lube |
No Lube |
|
Insulation Thickness |
50 mil |
50 mil |
Maximum Operating Temperature |
90 °C |
90 °C |
media |
Yes |
Yes |
Number of Strands |
19 |
19 |
outside diameter |
518 mil |
518 mil |
Standards Met |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated |
|
|
Brand |
Copper |
Southwire |
Manufacturers Part Number |
55611501 |
55611506 |
sub brand |
SIMpull THHN® |
SIMpull THHN® |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN-2 |
THHN-2 |
|
|
Package Type |
Reel |
Reel |
Weight |
462 lb/mft |
462 lb/mft |
|
Application |
Commercial;Industrial |
Commercial;Industrial |