Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN4GN2500 |
THHN4GNPCS |
Manufacturer Number |
25172809 |
THHN4GNPCS |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Enhanced Commodity Codes -
Wire
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886232428 |
03288699823 |
Weight per package |
0.152 (lbs/ft) |
0.152 (lbs/ft) |
Description |
THHN4GN2500 THHN 4 STR Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
THHN4GNPCS THHN 4 STR Green PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 4 Awg Conductor Size, 100 A (90°C);70 A (60°C);85 A (75°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 318 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification A
|
|
Minimum Order QTY |
2,500 |
10 Units |
Unit/Foot |
$1.34 (Foot) |
$1.34 (Foot) |
Carton/Reel |
$3,356.80 (2500 Feet) |
$1.34 (1 Feet) |
Standard Packaging/Reel |
$3,356.80 (2500 Feet) |
$1.34 (1 Feet) |
|
Conductor Size |
#4 AWG |
4 AWG |
Current Rating |
70 A (60°C);85 A (75°C);95 A (90°C) |
70 A (60°C);85 A (75°C);100 A (90°C) |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Green |
Green |
Conductor Material |
Annealed Copper |
Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
2500 |
- |
Overall Length |
2500 ft |
- |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling |
Description |
THHN 4 STR GREEN 2500' |
THHN 4 STR GREEN PCS |
extra long description |
SWC 25172809 THHN 4 Str Cu SIM Gn 2 |
- |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, Green Color, Copper Conductor Material, 4 AWG Conductor Size, 100 A (90°C);70 A (60°C);85 A (75°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 318 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification A |
Product Type |
THHN Building Wire |
THHN Building Wire |
Short Description |
THHN Building Wire, 4 AWG, Stranded, Annealed Copper, Green, 2500 |
THHN Building Wire, 600 V, Green, Nylon Jacket, 19 Strands, 4 AWG |
Special Features |
No Lube |
- |
|
|
Insulation Thickness |
40 mil |
40 mil |
Maximum Operating Temperature |
90 °C |
+90 °C |
media |
Yes |
- |
Number of Strands |
19 |
19 |
outside diameter |
318 mil |
318 mil |
Standards Met |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
Tip Size |
2500 ft. Spool |
By-the-foot |
|
Brand |
Southwire |
Copper |
Manufacturers Part Number |
25172809 |
THHN4GNPCS |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN-2 |
- |
|
|
Package Type |
Reel |
Reel;Spool |
Weight |
152 lb/mft |
152 lb/1000 ft |
|
Application |
Commercial;Industrial |
Commercial;Industrial |