Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN4WH2500 |
THHN4WH500 |
Manufacturer Number |
20500507 |
20500501 |
Category |
Enhanced Commodity Codes -
Wire
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886232114 |
00032886232107 |
Weight per package |
0.152 (lbs/ft) |
0.152 (lbs/ft) |
Description |
THHN4WH2500 THHN 4 STR White 2500'
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 4 Awg Conductor Size, 100 A (90°C);70 A (60°C);85 A (75°C) Current Rating, PVC Insulation Material, 40 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 318 Mil Outside Diameter, 2500 FT Overall Length, Reel;Spool Package Type, Csa C22.2 No. 75;Feder
|
THHN4WH500 THHN 4 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
|
Minimum Order QTY |
2,500 |
500 |
Unit/Foot |
$1.34 (Foot) |
$1.34 (Foot) |
Carton/Reel |
$3,356.80 (2500 Feet) |
$671.36 (500 Feet) |
Standard Packaging/Reel |
$3,356.80 (2500 Feet) |
$671.36 (500 Feet) |
|
Conductor Size |
4 AWG |
4 |
Current Rating |
70 A (60°C);85 A (75°C);100 A (90°C) |
- |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 |
|
Color |
White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
2500 |
500 |
Overall Length |
2500 ft |
- |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling |
- |
Description |
THHN 4 STR WHITE 2500' |
THHN 4 STR WHITE 500' |
extra long description |
SWC 20500507 THHN 4 Str Cu SIM We 2 |
SWC 20500501 THHN 4 Str Cu SIM We 5 |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
- |
Long Description |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 4 AWG Conductor Size, 100 A (90°C);70 A (60°C);85 A (75°C) Current Rating, PVC Insulation Material, 40 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 318 mil Outside Diameter, 2500 ft Overall Length, Reel;Spool Package Type, CSA C22.2 No. 75;Feder |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
Product Type |
THHN Building Wire |
THHN 4 STR Cu Sim We 500SP |
Short Description |
THHN Building Wire, 600 V, White, Nylon Jacket, 19 Strands, 4 AWG |
- |
Special Features |
No Lube |
No Lube |
|
Insulation Thickness |
40 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
Number of Strands |
19 |
- |
outside diameter |
318 mil |
- |
Standards Met |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;VW-1;UL Listed;cULus Listed |
- |
|
|
Brand |
SOUTHWIRE COMPANY |
Southwire |
Manufacturers Part Number |
THHN4WH2500 |
20500501 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN-2 |
THHN-2 |
|
|
Package Type |
Reel;Spool |
- |
Weight |
152 lb/1000 ft |
- |
|
Application |
Commercial;Industrial |
Commerical |