Item Comparison: THHN500WH2500, THHN500WHPCS

Item

THHN500WH2500 - THHN 500 STR White 2500' - Copper

THHN500WH2500
THHN 500 STR White 2500'

$16.28492 Foot

$40,712.30 (2500 Feet)

QTY:
Feet
Add
THHN500WHPCS - THHN 500 STR White PCS - Copper

THHN500WHPCS
THHN 500 STR White PCS

$16.28492 Foot

$16.28 (1 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 22,518 36,611
Vendor Copper Copper
Catalog Number THHN500WH2500 THHN500WHPCS
Manufacturer Number 55616607 THHN500WHPCS
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886901874 711259627817
Weight per package 1.653 (lbs/ft) 1.653 (lbs/ft)
Description THHN500WH2500 THHN 500 STR White 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
THHN500WHPCS THHN 500 STR White PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
Minimum Order QTY 2,500 10 Units
Unit/Foot $16.28 (Foot) $16.28 (Foot)
Carton/Reel $40,712.30 (2500 Feet) $16.28 (1 Feet)
Standard Packaging/Reel $40,712.30 (2500 Feet) $16.28 (1 Feet)
Conductor Size 500 500 kcmil
Current Rating - 320 A (60°C);380 A (75°C);430 A (90°C)
Number of Conductors 1 -
Voltage Rating 600 600 V
Color - White
Conductor Material - Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 2500 -
Additional Information - Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description THHN 500 STR WHITE 2500' THHN 500 STR WHITE PCS
extra long description SWC 55616607 THHN 500 Str Cu SIM We -
Features Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant. Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 500 kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 926 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Fede
Product Type THHN 500 STR Cu Sim We 2500R THHN Building Wire
Short Description THHN 500 Str Cu SIM We 2500R THHN Building Wire, 600 V, White, Nylon Jacket, 37 Strands, 500 kcmil
Special Features No Lube -
Insulation Thickness - 60 mil
Maximum Operating Temperature - +90 °C
media Yes -
Number of Strands - 37
outside diameter - 926 mil
Standards Met - CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA - yes
Brand Copper SOUTHWIRE COMPANY
Manufacturers Part Number 55616607 THHN500WHPCS
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 -
minimum qty 2500 -
Package Type - Reel;Spool
Weight - 1655 lb/1000 ft
Application Commerical Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat