| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Copper |
Copper |
| Catalog Number |
THHN6000R2000 |
THHN6000RPCS |
| Manufacturer Number |
55618004 |
THHN6000RPCS |
| Category |
Enhanced Commodity Codes -
Wire
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
| Classification |
Building Wire
|
Building Wire
|
| UNSPSC |
26121517 - Copper wire
|
-
|
| UPC/EAN/GTIN |
00032886959783 |
03288699809 |
| Weight per package |
1.985 (lbs/ft) |
1.985 (lbs/ft) |
| Description |
THHN6000R2000 THHN 600 STR Orange 2000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
THHN6000RPCS THHN 600 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 600 Kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
|
|
| Minimum Order QTY |
2,000 |
10 Units |
| Unit/Foot |
$19.38 (Foot) |
$19.38 (Foot) |
| Carton/Reel |
$38,756.48 (2000 Feet) |
$19.38 (1 Feet) |
| Standard Packaging/Reel |
$38,756.48 (2000 Feet) |
$19.38 (1 Feet) |
|
| Conductor Size |
- |
600 kcmil |
| Current Rating |
- |
350 A (60°C);420 A (75°C);475 A (90°C) |
| Voltage Rating |
- |
600 V |
|
| Color |
- |
Orange |
| Conductor Material |
- |
Copper |
| Insulation Material |
- |
PVC |
| Jacket Material |
- |
Nylon |
|
| Additional Information |
- |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
| Description |
THHN 600 STR ORANGE 2000' |
THHN 600 STR ORANGE PCS |
| extra long description |
SWC 55618004 THHN 600 Str Cu SIM Oe |
- |
| Features |
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant. |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
| Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 600 kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. |
| Product Type |
THHN 600 STR Cu Sim Oe 2000R |
THHN Building Wire |
| Short Description |
THHN 600 Str Cu SIM Oe 2000R |
THHN Building Wire, 600 V, Orange, Nylon Jacket, 61 Strands, 600 kcmil |
|
| Insulation Thickness |
- |
70 mil |
| Maximum Operating Temperature |
- |
+90 °C |
| media |
Yes |
- |
| Number of Strands |
- |
61 |
| outside diameter |
- |
1024 mil |
| Standards Met |
- |
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated |
|
|
|
| Brand |
Copper |
SOUTHWIRE COMPANY |
| Manufacturers Part Number |
55618004 |
THHN6000RPCS |
|
| Category Description |
BUILDING WIRE |
BUILDING WIRE |
|
|
|
| Package Type |
- |
Reel;Spool |
| Weight |
- |
1987 lb/1000 ft |
|
| Application |
- |
Commercial;Industrial |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|