Item Comparison: THHN600BKPCS, THHN600BK500

Item

THHN600BKPCS - THHN 600 STR Black PCS - Copper

THHN600BKPCS
THHN 600 STR Black PCS

$15.4885 Foot

$15.49 (1 Feet)

QTY:
Feet
Add
THHN600BK500 - THHN 600 STR Black 500' - Copper

THHN600BK500
THHN 600 STR Black 500'

$15.4885 Foot

$7,744.25 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 35,308 198
Vendor Copper Copper
Catalog Number THHN600BKPCS THHN600BK500
Manufacturer Number N/A 32147101
Category Enhanced Commodity Codes - Wire Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC - 26121517 - Copper wire
UPC/EAN/GTIN 32886200600 00032886234453
Weight per package 1.985 (lbs/ft) 1.985 (lbs/ft)
Description THHN600BKPCS THHN 600 STR Black PCS
THHN600BK500 THHN 600 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Minimum Order QTY 10 Units 500
Unit/Foot $15.49 (Foot) $15.49 (Foot)
Carton/Reel $15.49 (1 Feet) $7,744.25 (500 Feet)
Standard Packaging/Reel $15.49 (1 Feet) $7,744.25 (500 Feet)
Conductor Size - 600
Number of Conductors - 1
Voltage Rating - 600
Insulation Material - PVC
Jacket Material - Nylon
Length - 500
Description THHN 600 STR BLACK PCS THHN 600 STR BLACK 500'
extra long description - SWC 32147101 THHN 600 Str Cu SIM Bk
Long Description - 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type - THHN 600 STR Cu Sim BK 500R
Special Features - No Lube
media - Yes
Tip Size - 500 ft. Spool
Brand Copper Southwire
Manufacturers Part Number - 32147101
sub brand - SIMpull THHN®
Category Description BUILDING WIRE BUILDING WIRE
Type - THHN-2
Application - Commerical
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat