Nacogdoches |
1,500 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN6GN500 |
THHN6GN5000 |
Manufacturer Number |
20497401 |
20497406 |
Category |
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886231926 |
00032886131905 |
Weight per package |
0.095 (lbs/ft) |
0.095 (lbs/ft) |
Description |
THHN6GN500 THHN 6 STR Green 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
|
THHN6GN5000 THHN 6 STR Green 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
|
|
Minimum Order QTY |
500 |
5,000 |
Unit/Foot |
$0.82 (Foot) |
$0.82 (Foot) |
Carton/Reel |
$409.46 (500 Feet) |
$4,094.65 (5000 Feet) |
Standard Packaging/Reel |
$409.46 (500 Feet) |
$4,094.65 (5000 Feet) |
|
Conductor Size |
#6 AWG |
#6 AWG |
Current Rating |
55 A (60°C);65 A (75°C);75 A (90°C) |
75 A @ 90°C |
Number of Conductors |
1 |
1 |
Voltage Rating |
600 V |
600 |
|
Color |
Green |
Green |
Conductor Material |
Annealed Copper |
Soft Annealed Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
Nylon |
|
Length |
500 |
5000 |
Overall Length |
500 ft |
5000 ft |
|
Additional Information |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling |
Description |
THHN 6 STR GREEN 500' |
THHN 6 STR GREEN 5000' |
extra long description |
SWC 20497401 THHN 6 Str Cu SIM Gn 5 |
SWC 20497406 THHN 6 Str Cu SIM Gn 5 |
Features |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. |
Product Type |
THHN Building Wire |
THHN 6 STR Cu Sim GN 5KR |
Short Description |
THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 500 |
THHN Building Wire, 6 AWG, Stranded, Soft Annealed Copper, Green, 5000 |
Special Features |
No Lube |
No Lube |
|
Insulation Thickness |
30 mil |
30 mil |
Maximum Operating Temperature |
90 °C |
90 °C (Dry);75 °C (Oil/Wet) |
media |
Yes |
Yes |
Number of Strands |
19 |
19 |
outside diameter |
249 mil |
0.253 in |
Standards Met |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
20497401 |
THHN-6-GRN-19STR-CU-5000R |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
THHN-2 |
THHN-2 |
|
|
Package Type |
Spool |
Reel |
Weight |
95 lb/mft |
100 lb/1000 ft |
|
Application |
Commercial;Industrial |
Commercial;Industrial |