Item Comparison: THHN8WH500, THHN8WH1000

Item

THHN8WH500 - THHN 8 STR White 500' - Copper

THHN8WH500
THHN 8 STR White 500'

$0.50407 Foot

$252.04 (500 Feet)

QTY:
Feet
Add
THHN8WH1000 - THHN 8 STR White 1000' - Copper

THHN8WH1000
THHN 8 STR White 1000'

$0.50407 Foot

$504.07 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 500 0
All Stores 153,068 55,891
Vendor Copper Copper
Catalog Number THHN8WH500 THHN8WH1000
Manufacturer Number 20489112 20489106
Category Copper Building Wire - THHN-T90-STR (Stranded) Copper Building Wire - THHN-T90-STR (Stranded)
Classification Building Wire Building Wire
UNSPSC 26121517 - Copper wire 26121517 - Copper wire
UPC/EAN/GTIN 00032886231100 00032886231117
Weight per package 0.063 (lbs/ft) 0.063 (lbs/ft)
Description THHN8WH500 THHN 8 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
THHN8WH1000 THHN 8 STR White 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Minimum Order QTY 500 1,000
Unit/Foot $0.50 (Foot) $0.50 (Foot)
Carton/Reel $252.04 (500 Feet) $504.07 (1000 Feet)
Standard Packaging/Reel $252.04 (500 Feet) $504.07 (1000 Feet)
Conductor Size #8 AWG #8 AWG
Current Rating 40 A (60°C);50 A (75°C);55 A (90°C) 40 A (60°C);50 A (75°C);55 A (90°C)
Number of Conductors 1 1
Voltage Rating 600 V 600 V
Color White White
Conductor Material Annealed Copper Annealed Copper
Insulation Material PVC PVC
Jacket Material Nylon Nylon
Length 500 1,000
Overall Length 500 ft 1000 ft
Additional Information Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description THHN 8 STR WHITE 500' THHN 8 STR WHITE 1000'
extra long description SWC 20489112 THHN 8 Str Cu SIM We 5 SWC 20489106 THHN 8 Str Cu SIM We 1
Features Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Long Description 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling. 600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Product Type THHN Building Wire THHN Building Wire
Short Description THHN Building Wire, 8 AWG, Stranded, Annealed Copper, Yellow, 500 THHN Building Wire, 8 AWG, Stranded, Annealed Copper, Yellow, 1000
Special Features No Lube No Lube
Insulation Thickness 30 mil 30 mil
Maximum Operating Temperature 90 °C 90 °C
media Yes Yes
Number of Strands 19 19
outside diameter 213 mil 213 mil
Standards Met CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;VW-1;UL Listed;cULus Listed
Made in USA yes yes
Brand Southwire Southwire
Manufacturers Part Number 20489112 20489106
sub brand SIMpull THHN® SIMpull THHN®
Category Description BUILDING WIRE BUILDING WIRE
Type THHN-2 THHN-2
minimum qty - 1000
Package Type Spool Spool
Weight 63 lb/mft 63 lb/mft
Application Commercial;Industrial Commercial;Industrial
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat